AV08ZMD-400 - ARECONT VISION - megaDome 4K | Anixter
AV08ZMD-400 | ARECONT VISION

ARECONT VISION | AV08ZMD-400 | megaDome 4K IP Megapixel Camera, All-in-One H.264 Remote Focus/Zoom, P-Iris Lens True Day/Nigh Indoor/Outdoor Dome IP Camera

  • Manufacturer # AV08ZMD-400
  • Anixter #810416
Compression Type: H.264
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 1080P
Signal Process: IP
Description

The 8-Megapixel/1080p MegaDome 4K dual mode network camera is the new generation of Arecont Vision's full line of H.264 MegaDome cameras. This fully compliant implementation of H.264 (MPEG-4, Part 10) provides full 3840 x 2160 megapixel resolution at full video frame rates of 30 frames per second (fps) at 8-megapixel and 60fps in 1080p binning mode. The MegaDome 4K camera line provides an all-in-one solution with integrated 12-megapixel day/night camera, remote focus, remote zoom, P-iris, 4.4-10m m lens, SDHC card, IP66 water/dust ingress rating and a vandal resistant dome enclosure with IK-10 rating that features a ground breaking installer-friendly design. With the features of SNAPstream(TM) to reduce bandwidth without impacting image quality , scaling, binning mode, privacy masking, extended motion detection and flexible cropping, the MegaDome 4K is a high sensitivity, Power over Ethernet (PoE - IEEE 802.3af) compliant camera. Built with Arecont Vision's massively-parallel MegaVideo proc essing technology, this camera offers more than 27-times the resolution of standard resolution IP cameras with the ability to output full real-time frame rates and deliver high-quality megapixel imaging for both indoor and outdoor applications.

Must be a reseller to purchase this product.

Features
  • 8.3 Megapixels at 30fps
  • 4K/1080p Dual Mode
  • Remote Focus/Zoom P-Iris Lens
  • P-Iris Control to Get Best Depth of Field and Image Clarity
  • True Day/Night Functionality with Mechanical IR Cut Filter and IR LEDs
  • Adjustable Beam Angle and LED Intensity
  • SNAPam(TM) (Smart Noise Adaptation and Processing) Capability to Reduce Bandwidth without Impacting Image Quality
  • Binning Mode for Strong Low Light Performance
  • MoonLight(TM) Mode for Extended Exposure and Noise Cancellation
  • Casino Mode(TM) Maintains 30fpsor Higher Required by Gaming Industry Regulations
  • Privacy Mask, Motion Detection, Flexible Cropping, Bit Rate Control, Multi-Streaming, Forensic Zooming and Non-Integer Scaling
  • Dual Encoder H.264/MJPEG
  • SDHC Card Slot for Onboard Storage
  • Total PoE Solion (No External Power Required for IR LEDs) with Auxiliary Power: 12-48V DC/24V AC
  • Outdoor Rated IP66 and IK-10 Impact-Resistant Housing
  • Easily Adjustable 3-Axis Gimbal
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items