AV10005 | ARECONT VISION

ARECONT VISION | AV10005 | 10 Megapixel/1080p Dual Mode H.264/MJPEG Color Camera, 3648 x 2752/1920 x 1080, binning

  • Manufacturer # AV10005
  • Anixter #421035
Compression Type: H.264
Environment: INDOOR / OUTDOOR
Form Factor: BOX
PoE: YES
Position Type: FIXED
Resolution: MEGAPIXEL
Signal Process: IP
Description

The AV10005 series network camera is part of Arecont Vision's full line of H.264 megapixel cameras. This fully compliant implementation of H.264 (MPEG 4, Part 10) is capable of sustaining over 80 billion operations per second and maintaining full motio n progressive scan 3648 x 2752 video at 5 fps. Part of the MegaVideo line of cameras, it offers bandwidth and storage efficiency of 10X greater on average over traditional megapixel counterparts

Must be a reseller to purchase this product

This parts discontinued by supplier with no suggested replacement.

Features
  • Unparalleled High Definition Resolution - 3648 x 2752
  • Dual Encoder H.264 (MPEG Part 10) and MJPEG
  • Fast MegaPixel Image Rates 6 fps @ 10MP & 32 fps @ 1080p
  • PSIA Compliance
  • Privacy Mask
  • Extended Motion Detection Grid
  • Flexible
  • Bit Rate Control
  • Multi-Streaming
  • Forensic Zooming
  • Cost Efficiency
  • PoE & Auxiliary Power: 12-48 V DC / 24 VAC
  • Binned Mode to Increase Low Light Performance
  • Dual Mode: 10MP or 1080p Full HD mode
Specifications
  • Pixel Density: 10.00 MP
  • Frame Rate: 6 fps
  • Full Field of View Resolutions: 3648 (H)x2752(V) 10 megapixel 1920 (H)x1080(V) HDTV-1080p 1824(H)x1376(V) 2.5MP
  • Horizontal Sensor Size: 6.413 mm
  • Vertical Sensor Size: 3.607 mm
  • Product Imaging: 10 megapixel C image sensor Binned Mode (2x2): 2.5M to improve low light performance Maximum resolutions: Mode 1: 3648 (H) x 2752 (V) Mode 2: 1920 (H) x 1080 (V) 1/2.3 optical format 1.67 m pixel pitch Bayer mosaic RGB filter Minimum illumination of: Color (non-binn ed): 0.6 Lux @ F1.4 Color (binned): 0.15 Lux @ F1.4 Day/Night: 0 Lux, IR sensitive Dynamic range 57.2 dB Maximum SNR 40 dB
  • Cropped Resolution: Flexible Cropping - Crop to 2 pixels in H.264 and 1 pixel in JPEG 2944x1920 5MP 2560x1600 WQXGA 2048x1536 3MP 1920x1200 WUXGA 1920x1080 HDTV - 1080p 1600x1200 2MP 1280x1024 1.3MP 1280x720 HDTV - 720p 1024x768 XGA 800x600 SVGA 704x570 PAL 704x480 NTSC 640x480 VGA 352x288 CIF 320x240 SIF
  • Data Transmission: Video frame rate up to - 6fps @ 3648x2752 - 11 fps @ 29 44x1920 - 13 fps @ 2560x1600 - 18 fps @ 2048x1536 - 27 fps @ 1600x1200 - 36 fps @ 1280x1024 Video frame rate in binned mode up to - 30 fps @ 1920x1080 - 25 fps @ 1824x1376 - 41 fps @ 1472x960 - 54 fps @ 1280x800 - 57 fps @ 1024x768 - 60 fps @ 800x600 C ompression type - H.264 (MPEG4, Part 10) - Motion JPEG 21 levels of quality TFTP, HTTP, RTSP, RTP over TCP, RTP over UDP image transmission protocols 100Base-T Ethernet Network Interface Bit rate control from 100Kbps to 10Mbps Multi-streaming: 4 non-id entical streams
  • Programmability: Privacy mask Flexible cropping Binned Mode Auto Exposure (AE) and Gain Control (AGC) >120dB On-camera real-time motion detection with 1024 detection zones Auto backlight compensation Auto multi-matrix white balance 50/6 0 Hz selectable flicker control Electronic pan, tilt, zoom (PTZ) Electronic image flip - 180 degree rotation Resolution windowing down to 1x1 pixel for JPEG and 2x2 pixels for H.264 Programmable shutter speed to help control motion blur MoonLight mode - extended exposure and proprietary noise cancellation Programmable resolution, brightness, saturation, gamma, sharpness, tint Simultaneous delivery of full field of view and zoomed images Bandwidth & storage savings by running at 1/4 resolution
  • Mechni cal: 3"W (76 mm) x 2.5"H (63.5 mm) x 2.25"D (57mm) (w/o lens) 8.6 oz (243 grams) (without lens) C/CS lens mount
  • Electrical: General purpose opto-coupled input and output Power over Ethernet (PoE): PoE 802.3af for camera Auxiliary power 12-48 V DC, 24 V
Tech. Info & Standards

FCC, CE, RoHS, UL

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items