AV10115DNV1 - ARECONT VISION - 10 | Anixter
AV10115DNV1 | ARECONT VISION

ARECONT VISION | AV10115DNV1 | 10 Megapixel/1080p, 7/32 fps, Day/Night H.264/MJPEG, Compact IP Camera

  • Manufacturer # AV10115DNV1
  • Anixter #497143
PoE: NO
Signal Process: IP
Description

10 Megapixel/1080p, 7 fps/32 fps, Dual Mode H.264/MJPEG Day/Night Camera, 3648x2752/1920x1080, binning, motorized IR cut filter, Compact, 12 V DC/24 V AC/PoE

Must be a reseller to purchase this product

Features
  • Unparalleled high definition resolution - 3648 x 2752
Specifications
  • Full HD Compact IP Cameras
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items