AV10255AMIR-H - ARECONT VISION - All-in-One | Anixter
AV10255AMIR-H | ARECONT VISION

ARECONT VISION | AV10255AMIR-H | All-in-One H.264 MegaDome Camera With Remote Focus, Remote Zoom and 4.7-9 mm Auto Iris Lens, 10 Megapixel, 7 fps, IR LEDs, Dome IP Camera, Heater

  • Manufacturer # AV10255AMIR-H
  • Anixter #495287
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 10 MEGAPIXELS
Signal Process: IP
Description

The AV10255AMIRIR MegaDome 2 series network camera is part of Arecont Vision's full line of H.264 MegaDome series cameras. This fully compliant implementation of H.264 (MPEG 4, Part 10) provides full 3648x2752 megapixel resolution at full video frame rates of 7 fps. The AV10255AMIR also offers 1080P mode at 28 fps featuring improved low-light performance. The AV10255AMIR camera line provides an all-in-one solution with integrated 10 megapixel camera, remote focus, remote zoom, auto iris lens, and IP66 and vandal-resistant dome enclosure. With the features of binned mode, PSIA compliance, privacy masking, extended motion detection and flexible cropping, the AV10255AMIR is a high sensitivity, PoE (IEEE 802.3af) compliant camera with IR LEDs. Buil t with Arecont Vision's massively-parallel MegaVideo technology, this camera offers over four times the resolution of standard resolution IP cameras with the ability to output full real-time frame rates and deliver the high quality megapixel imaging f or both indoor and outdoor applications.


Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Features
  • 10 Megapixel, 7 fps, 4.7-9mm Auto-Iris Lens, H.264/MJPEG, IR LEDs, Dome IP Camera
  • All-in-One H.264 MegaDome Solution
  • Remote Focus, Remote Zoom and Auto Iris Lens
  • Day/Night with IR LEDs
  • IP66 and Vandal-resistant Dome, IK10 Rated
  • Total PoE Soluti(No External Power Required for Heater and IR LEDs)
  • True Day/Night Functionality with Removable IR Cut Filter
  • PSIA and ONVIF Compliance
  • New User Friendly Web-Page
  • Easily Adjustable 3-axis Gimbal
  • Dual Encoder H.264/MJPEG
  • Privacy Mask, Motion Dtion and Flexible Cropping
  • Binned Mode to Increase Low light Performance
  • Heater
Specifications
  • Pixel Density: 1.30 MP
  • Frame Rate: 42 fps
  • Full Field of View Resolutions: 1280(H)x1024(V) 1.3 megapixel 640(H)x512(V) 1/4 resolution
  • Horizontal Sensor Size: 3.904 mm
  • Vertical Sensor Size: 3.1061 mm
  • Product Imaging: 1.3 megapixel CMOS image sensor Furesolution: 1280 (H) x 1024 (V) pixel array 1/2.7 optical format 3 m pixel pitch Bayer mosaic RGB filter Minimum illumination of: Color(non-binned): 0.1 Lux @ F1.4 Day/Night: 0 Lux, IR sensitive Dynamic range 69 dB Maximum SNR 45 dB
  • Cropped Resolution: Flexible Cropping - Crop to 2 pixels in H.264 and 1 pixel in JPEG 1280x720 HDTV - 720p 640x480 VGA 352x288 CIF 320x240 SIF
  • Data Transmission: Video frame rate up to 42fps @ 1280x1024 Compression type: - H.264 (MPEG4, Part 10) / Motion JPEG - 21 levels of quality TFTP, HTTP, RTSP, RTP/TCP, RTP/UDP protocols 100Base-T Ethernet Network Interface Bit rate control from 100Kbps to 10Mbps Multi-streaming: 8 non-identical streams
  • Programmability: Privacy mask Flexible cropping Auto Exposure (AE) and Gain C ontrol (AGC) >120dB On-camera real-time motion detection with 1024 detection zones Auto backlight compensation Auto multi-matrix white balance 50/60 Hz selectable flicker control Electronic pan, tilt, zoom (PTZ) Electronic image flip - 180 degree rotat ion Resolution windowing down to 1x1 pixel for JPEG and 2x2 pixels for H.264 Programmable shutter speed to help control motion blur MoonLight mode - extended exposure and proprietary noise cancellation Programmable resolution, brightness, saturation, g amma, sharpness, tint Simultaneous delivery of full field of view and zoomed images Bandwidth & storage savings by running at 1/4 resolution
  • Mechnical: 3"W (76 mm) x 2.5"H (63.5 mm) x 1.25"D (31.7mm) (w/o lens) 5.8 oz (164 grams) w/o lens C/CS lens mou nt
  • Electrical: General purpose opto-coupled input and output Power over Ethernet (PoE): PoE 802.3af for camera Auxiliary power 12-48V DC, 24V AC Power consumption: 4.5 Watts maximum Optional DC AI connection
  • Environment: Operating temperature -5C (23 F) to +50C (122 F) Stable image temperature 0C (32 F) to +50C (122 F) Storage temperature -20C (-4 F) to +60C (140 F) Humidity 0% to 90% (non-condensing)
Tech. Info & Standards

FCC, CE, RoHS, UL

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items