AV1125DNV1X - ARECONT VISION - 1.3 Megapixel | Anixter
AV1125DNV1X | ARECONT VISION

ARECONT VISION | AV1125DNV1X | 1.3 Megapixel H.264/MJPEG IP All-In-One Camera, 4.5-10 mm Megapixel Vari-focal Lens, Day/Night, 42 fps

  • Manufacturer # AV1125DNV1X
  • Anixter #515551
Compression Type: H.264
Environment: INDOOR / OUTDOOR
Form Factor: BULLET
Lens Type: VARI-FOCAL
PoE: YES
Resolution: MEGAPIXEL
Signal Process: IP
Description

1.3 Megapixel H.264/MJPEG IP All-In-One Camera, 4.5-10 mm Megapixel Vari-focal Lens, IP66 Weatherproofing, Integrated 3-axis Mount, 12 V DC/24 V AC Heater, Day/Night, 42 fps

Must be a reseller to purchase this product

Features
  • All-in-one IP camera solution
Specifications
  • IP Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items