AV1145-04-W - ARECONT VISION - 1.3MP | Anixter
AV1145-04-W | ARECONT VISION

ARECONT VISION | AV1145-04-W | 1.3MP MegaBall, 1280x1024, 42 fps, MJPEG/H.264, 4mm Fixed Lens, Wall Mount, Indoor, 12V DC/24V AC/PoE, Ball Color: Black, Bracket Color: Black

  • Manufacturer # AV1145-04-W
  • Anixter #495281
PoE: NO
Signal Process: IP
Description

Stylish Arecont Vision MegaBall(TM) all-in-one multi-megapixel cameras in 1.3-, 1080p, 3- or 5-megapixel resolutions with fast frame rates and a choice of 4 mm fixed or 3.3-10 mm vari-focal lens in an adjustable wall mount or flush/surface mount dome h ousing for indoor use. H.264 compression reduces bandwidth and storage requirements. Day/Night functionality. Wide Dynamic Range (WDR) up to 100 dB at full resolution (1080p and 3 MP). Binning mode for increased low light sensitivity (3 MP and 5 MP). M icrophone and audio out (1080p, 3 MP WDR, 5 MP).

Must be a reseller to purchase this product


This part is discontinued by supplier with no suggested replacement.

Features
  • All-In-One Solution
  • Wall Mount Bracket Configuration
  • Fixed Focal and Vari-focal Lens Options
  • Installer Friendly: External Lens Adjustment, Cable Management, with or without Bubble Options
  • Dual Encoder H.264 (MPEG Part 10) and MJPEG
  • PSIA and ONVIF Conformant
  • 1024 Zones Motion Detection and Privacy Mask
  • Bit Rate Control
  • Multistreaming
  • Forensic Zooming
  • PoE and Auxiliary Power: 12-48 V DC / 24 V AC
  • Color and Day/Night Versions
Specifications
  • Pixel Density: 1.30 MP
  • Frame Rate: 42 fps
  • Full Field of View Resolutions: 1280(H)x1024(V) 1.3 megapixel 640(H)x512(V) 1/4 resolution
  • Horizontal Sensor Size: 3.904 mm
  • Vertical Sensor Size: 3.1061 mm
  • Product Imaging: 1.3 megapixel CMOS image sensor Furesolution: 1280 (H) x 1024 (V) pixel array 1/2.7 optical format 3 m pixel pitch Bayer mosaic RGB filter Minimum illumination of: Color(non-binned): 0.1 Lux @ F1.4 Day/Night: 0 Lux, IR sensitive Dynamic range 69 dB Maximum SNR 45 dB
  • Cropped Resolution: Flexible Cropping - Crop to 2 pixels in H.264 and 1 pixel in JPEG 1280x720 HDTV - 720p 640x480 VGA 352x288 CIF 320x240 SIF
  • Data Transmission: Video frame rate up to 42fps @ 1280x1024 Compression type: - H.264 (MPEG4, Part 10) / Motion JPEG - 21 levels of quality TFTP, HTTP, RTSP, RTP/TCP, RTP/UDP protocols 100Base-T Ethernet Network Interface Bit rate control from 100Kbps to 10Mbps Multi-streaming: 8 non-identical streams
  • Programmability: Privacy mask Flexible cropping Auto Exposure (AE) and Gain C ontrol (AGC) >120dB On-camera real-time motion detection with 1024 detection zones Auto backlight compensation Auto multi-matrix white balance 50/60 Hz selectable flicker control Electronic pan, tilt, zoom (PTZ) Electronic image flip - 180 degree rotat ion Resolution windowing down to 1x1 pixel for JPEG and 2x2 pixels for H.264 Programmable shutter speed to help control motion blur MoonLight mode - extended exposure and proprietary noise cancellation Programmable resolution, brightness, saturation, g amma, sharpness, tint Simultaneous delivery of full field of view and zoomed images Bandwidth & storage savings by running at 1/4 resolution
  • Mechnical: 3"W (76 mm) x 2.5"H (63.5 mm) x 1.25"D (31.7mm) (w/o lens) 5.8 oz (164 grams) w/o lens C/CS lens mou nt
  • Electrical: General purpose opto-coupled input and output Power over Ethernet (PoE): PoE 802.3af for camera Auxiliary power 12-48V DC, 24V AC Power consumption: 4.5 Watts maximum Optional DC AI connection
  • Environment: Operating temperature -5C (23 F) to +50C (122 F) Stable image temperature 0C (32 F) to +50C (122 F) Storage temperature -20C (-4 F) to +60C (140 F) Humidity 0% to 90% (non-condensing)
Tech. Info & Standards

FCC, CE, RoHS, UL

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items