AV1145DN-3310-D-LG - ARECONT VISION - | Anixter
AV1145DN-3310-D-LG | ARECONT VISION

ARECONT VISION | AV1145DN-3310-D-LG | All-In-One IP Camera, Day/Night, 1.3 Megapixel, 3.3-10 mm Lens, 42 fps, H.264/MJPEG, In-Ceiling Dome, Power over Ethernet, Light Gray

  • Manufacturer # AV1145DN-3310-D-LG
  • Anixter #515520
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 1.3 MEGAPIXELS
Signal Process: IP
Description

The AV1145 MegaBall(TM) 1.3-megapixel network camera is part of Arecont Vision's full line of H.264 MegaBall(TM) cameras. This fully-compliant implementation of H.264 (MPEG-4, Part 10) provides full 1280x1024 megapixel resolution at full video frame ra tes of 42 frames per second (fps). The AV1145 camera line provides an all-in-one indoor 3 in. ball shape solution with integrated 1.3-megapixel camera, 4 mm or 3.3-10 mm IR corrected lens, wall mount or dome enclosure options. With the features of PSIA conformance, privacy masking, extended motion detection and flexible cropping, the AV1145 is a high sensitivity, PoE (IEEE 802.3af) compliant Day/Night camera with light gray dome option. Built with Arecont Vision's massively-parallel MegaVideo proce ssing technology, this camera offers more than 4-times the resolution of standard resolution IP cameras with the ability to output full real-time frame rates and deliver high-quality megapixel imaging.

Must be a reseller to purchase this product

Features
  • All-In-One Solution
  • Dome and In-Ceiling Configurations
  • Fixed Focal and Vari-Focal Lens Options
  • Installer Friendly: External Lens Adjustment, Cable Management, w/ or w/o Bubble Options
  • Dual Encoder H.264 (MPEG Part 10) and MJPEG
  • PSIA a Conformant
  • 1024 Zones Motion Detection and Privacy Mask
  • Bit Rate Control
  • Multi-Streaming
  • Forensic Zooming
  • PoE & Auxiliary Power: 12-48 V DC / 24 VAC
  • Color and Day/Night Versions
Specifications
  • Standard IP Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items