AV12176DN-28 | ARECONT VISION

ARECONT VISION | AV12176DN-28 | 12 MP WDR, Day/Night H.264/MJPEG Omni-Directional Camera, 4 x 2048x1536, 4 x 2.8mm MP Lens, Surface mount, Indoor/Outdoor, IP66, IK-10, PoE Powered Fan

  • Manufacturer # AV12176DN-28
  • Anixter #564058
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 12 MEGAPIXELS
Signal Process: IP
Features
  • Multiple lens options in a single camera housing from 2.8mm up to 16mm
  • Up to 4 individual camera gimbals can be independently placed in any orientation around a 360 Degree track with extra positions for looking straight down
  • Ultra discrete, low-profile housing
  • True Day/Night functionality with mechanical IR cut filter
  • Complete mounting options
  • Binning mode for strong low light performance
  • Forensic zooming - Zoom live or after the event while recording full field-of-view in HD - replace PTZ devicesoE and Auxiliary Power: 12 - 48 Volt DC/24 Volt AC
  • Bit rate control and multi-streaming
  • Outdoor rated IP66 and IK-10 impact-resistant housing
  • Dual encoder H.264/MJPEG
  • Privacy mask, motion detection, flexible cropping, bit rate control and multi-streang
  • Fast frame rates
  • Reduced overall system cost
  • Flexible cropping (resolution windowing down to 1x1 pixel for JPEG and 2x2 pixels for H.264)
  • Auto Exposure (AE) and Gain Control (AGC) > 120 dB, On-camera real-time motion detection with up to 1024 deteion zones (per sensor)
  • 0 deg C (32 deg F) to 50 deg C (122 deg F) Stable image temperature, -30 deg C (-22 deg F) to 60 deg C (140 deg F) storage temperature
  • 50/60 Hz selectable flicker control
  • Electronic pan, tilt, zoom (PTZ). Simultaneous delivery o full field-of-view and zoomed images. Bandwidth and storage savings by running at 1/4 resolution. Bit rate and bandwidth limit control
  • Programmable shutter speed to help control motion blur, MoonLight(TM) mode - Extended exposure and proprietary noise cancellation, programmable resolution, brightness, saturation, gamma, sharpness, tint, water/dust protecting, 8 non-identical streams (2 per sensor) multi-streaming
Specifications
  • All-In-One Omni-Directional User-Configurable Multi-Sensor Dome IP Camera
  • Body Construction: Die-Cast Aluminum Chassis With Polycarbonate Dome
  • Sensor Type: 1/3.2 CMOS
  • Pixel: 12 Megapixel
  • Lens: 2.8 mm, F/1.6
  • View Angle: 88 Degree Horizontal
  • Picture Resolution: 8192 Horizontal x 1536 Vertical Total, 2048 Horizontal x 1536 Vertical Per Sensor (Full Resolution); 4096 Horizontal x 768 Vertical Total, 1024 Horizontal x 768 Vertical Per Sensor (1/4 Resolution)
  • Video Compression Format: H.264 (MPEG-4, Part 10)/Motion JPEG
  • Frame Rate: 5.2 fps (8192 X 1536) 16.7 fps (4096 X 768) Max
  • Input/Output: General Purpose Opto-Coupled
  • Minimum illumination/Sensitivity: 0.5 Lux Color; 0.15 Lux Color Binning; 0 Lux, IR Sensitive Day/Night
  • White Balance Range: Auto Multi-Matrix White Balance
  • Day/Night Mode: Yes
  • Wide Dynamic Range: Up to 100 dB at Full Resolution
  • IR-CUT: Yes
  • Network Protocol: RTSP, RTP/TCP, RTP/UDP, HTTP, DHCP, TFTP
  • Power Source: 12 - 48 Volt DC, 24 Volt AC Auxiliary
  • Power Consumption: 14 Watt Max
  • Dimensions: Unit: 7.7 Inch Dia x 3.1 Inch Height; Bubble: 6.7 Inch Dia x 1.3 Inch Height
  • Operation Temperature: -40 to 50 deg C (-40 to 122 deg F) With Heater
  • Environmental Conditions: 0 - 90% (Non-Condensing) Humidity
  • Interface: 100Base-T Ethernet Network
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items