Select Country and Language Europe, Middle East & Africa / English
Change Country
AV12186DN | ARECONT VISION

ARECONT VISION | AV12186DN | 12 Megapixel WDR, Day/Night H.264/MJPEG 180º Camera, 8192 x 1536, 4 x 5.4 mm MP Lens, Surface mount, Indoor/Outdoor

  • Manufacturer # AV12186DN
  • Anixter #501332-SPRING
Compression Type: H.264
Environment: INDOOR / OUTDOOR
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 12 MEGAPIXELS
Signal Process: IP
Description

The AV12186DN SurroundVideo series network camera is WDR (wide dynamic range), dual encoder (H.264 & MJPEG), 12 Megapixel resolution, 180 degree panoramic Day/Night IP camera, designed to provide an all-in-one solution with integrated four 3 megapixel WDR sensors, four 5.4 mm M12 lenses, IK-10 vandal-resistant dome and housing, rated IP66 for water and dust protection. The AV12186DN is a PoE (IEEE 802.3af) compliant Day/Night camera, featuring WDR switch control, PSIA compliance, privacy masking, e xtended motion detection and flexible cropping. Built with Arecont Vision's proprietary massively-parallel MegaVideo technology, the AV12186DN has the ability to output multiple image formats allowing the simultaneous viewing of the full resolution fi eld of view and regions of interest for high definition forensic zooming. Binning technique improves low-light performance, increases sensitivity and produces better SNR by combining and averaging pixels. This camera offers over ten times the resolutio n of standard resolution IP cameras with the ability to output full real time frame rates.


Must be a reseller to purchase this product

Features
  • World's First 12MP, H.264, Wide Dynamic Range, 180 Panoramic Megapixel Camera
  • WDR up to 100 dB allowing users to see clearly in shaded and bright areas of the scene simultaneously
  • All-in-one H.264 SurroundVideo Solution
  • True Wide Dynamic Range Imagig
  • Day/Night Functionality with Removable IR Cut Filter
  • Dual Encoder H.264/MJPEG
  • Privacy Mask
  • Motion Detection
  • Forensic Zooming
  • Flexible cropping
  • Bit Rate Control to limit bandwidth
  • Binning Mode to Increase Sensitivity
  • Multi-Streaming
  • New Smalle-resistant housing with IK-10 and IP66-rated Dome
  • Easily adjustable 2-axis camera gimbal with 360 pan and 90 tilt
  • Mounting options include pendant mount, wall mount, corner mount, pole mount, junction box adapter and electrical box adapter
  • PSIA and NVIF Conformant
  • PoE and Auxiliary Power: 12-48 V DC/24 V AC
  • Reduced Overall System Cost
Specifications
  • Pixel Density: 1.30 MP
  • Frame Rate: 42 fps
  • Product Imaging: 1.3 MP Effective, 1/2.7" CMOS Color: 0.1 Lux @ F1.2 Day/Night: 0 Lux, IR sensitive
  • Data Transmission: 42fps @ 1280x1024 TFTP, HTTP, RTSP, RTP/TCP, RTP/UDP
  • Programmability: H.264 (MPEG4, Part ) Motion JPEG
  • Mechnical: 5.5"x4.9"
  • Electrical: PoE: PoE 802.3af DC input: aux. 12V-48V DC AC input: aux. 24V AC 9 Watts max (w/o Heater) 12.8 watts max ( w/ Heater)
  • Environment: -20 to 60 deg. C -40 to 60 deg. C w/Htr
Tech. Info & Standards

UL, FCC and CE

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items