Select Country and Language Europe, Middle East & Africa / English
Change Country
AV12276DN-08 | ARECONT VISION

ARECONT VISION | AV12276DN-08 | SurroundVideo Omni-Directional Camera G2, 12 MP WDR, Remote Focus, D/N, 4x 2048x1536, 4x 8mm MP Lens, Surface mount, In/Out, IP66, IK-10, PoE Powered Fan

  • Manufacturer # AV12276DN-08
  • Anixter #677607
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR / OUTDOOR
PoE: YES
Signal Process: IP
Description

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items