AV12276DN-28 | ARECONT VISION

ARECONT VISION | AV12276DN-28 | Network Camera, IP, Omni Directional, G2, 12 Megapixel, 10 FPS, Surface Mount, Day/Night, Indoor/Outdoor, WDR, 2048 x 1536 Resolution, 2.8 MM Lens, 14 Watt, IP66, IK10, PoE

  • Manufacturer # AV12276DN-28
  • Anixter #677606
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR / OUTDOOR
PoE: YES
Signal Process: IP
Description

Must be a reseller to purchase this product.

Features
  • 3-Axis Gimbal up to 4 Individual Camera Gimbals Can be Independently Placed in any Orientation Around a 360 Degree Track with Extra Positions for Looking Straight Down
  • Forensic Zooming Zoom Live or After the Event While Recording Full Field-of-View in HD Replace PTZ Devices
  • Privacy Mask, Motion Detection, Flexible Cropping, Bit Rate Control and Multi-Streaming
  • Ultra Discrete, Low-Profile Housing
  • Power Over Ethernet
  • IK10 Vandal Resistant
  • Binning Mode for Strong Low Light Performance
  • RoHS Compliande in USA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items