AV12376RS - ARECONT VISION - Network Camera, | Anixter
AV12376RS | ARECONT VISION

ARECONT VISION | AV12376RS | Network Camera, IP, Omni Directional, G3, 12 Megapixel, Day/Night, Indoor/Outdoor, WDR, 8192 x 1536 Resolution, 2.8 to 6 MM Lens, 12 Watt, PoE, IP66, IK10, With Remote Setup

  • Manufacturer # AV12376RS
  • Anixter #897367
Compression Type: H.264
Environment: INDOOR / OUTDOOR
Form Factor: DOME
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 12 MEGAPIXELS
Signal Process: IP
Description

SurroundVideo Omni G3, 12 Megapixel WDR, Remote Setup with Remote Focus, Zoom, Pan, Tilt & Day/Night H.264/MJPEG Omni-Directional Camera G3, 4 x 2048x1536, 4 x 2.8-6mm Motorized Lens, SNAPstream, Surface mount, Indoor/Outdoor, IP66, IK-10, PoE Class 3

Features
  • No Touch Setup: 4 Individual Camera Gimbals Each with a Varifocal Motorized Lens that Can be Remotely Setup in any Position Around a 360 Degree Track
  • Preset Positions to Create a 360 Degree, 270 Degree, or 180 Degree Field of View, or Save Custom Prese ts
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items