Select Country and Language Europe, Middle East & Africa / English
Change Country
AV1255AM | ARECONT VISION

ARECONT VISION | AV1255AM | All-in-One H.264 MegaDome Camera With Remote Focus, 1.3 Megapixel Day/Night, 42 fps, Remote Zoom and 3-9 mm F1.2 Auto Iris Lens, Dome IP Camera

  • Manufacturer # AV1255AM
  • Anixter #459304
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 1.3 MEGAPIXELS
Signal Process: IP
Description

The AV1255AM MegaDome 2 series network camera is part of Arecont Vision's full line of H.264 MegaDome series cameras. This fully compliant implementation of H.264 (MPEG 4, Part 10) provides full 1280x1024 megapixel resolution at full video frame rate s of 42 fps. The AV1255AM camera line provides an all-in-one solution with integrated 1.3 megapixel camera, remote focus, remote zoom, auto iris lens, and IP66 and vandal-resistant dome enclosure. With the features of PSIA compliance, privacy masking, extended motion detection and flexible cropping, the AV1255AM is a high sensitivity, PoE (IEEE 802.3af) compliant camera with optional heater configurations. Built with Arecont Vision's massively-parallel MegaVideo technology, this camera offers over four times the resolution of standard resolution IP cameras with the ability to output full real-time frame rates and deliver the high quality megapixel imaging for both indoor and outdoor applications.

Must be a reseller to purchase this product

Ôis part is discontinued by supplier with no suggested replacement.

Features
  • 1.3MP Day/Night, 3-9mm F1.2 Lens, Remote Focus, Remote Zoom, Auto-Iris
  • 3-Axis Gimbal and IP66 Vandal-resistant Dome
  • Fastest Frame Rate on the Market at 1.3MP Resolution: 42 fps @ 1.3MP
  • Dual Encoder H.264/MJPEG
  • PoE & Auxiliary Power: 12-48V DC / 2 AC
  • Bit Rate Control
  • Multi-Streaming
Specifications
  • Pixel Density: 1.30 MP
  • Frame Rate: 42 fps
  • Product Imaging: 1.3 MP Effective, 1/2.7" CMOS Color: 0.1 Lux @ F1.2 Day/Night: 0 Lux, IR sensitive
  • Data Transmission: 42fps @ 1280x1024 TFTP, HTTP, RTSP, RTP/TCP, RTP/UDP
  • Programmability: H.264 (MPEG4, Part 10) Motion JPEG
  • Mechnical: 5.5"x4.9"
  • Electrical: PoE: PoE 802.3af DC input: aux. 12V-48V DC AC input: aux. 24V AC 9 Watts max (w/o Heater) 12.8 watts max ( w/ Heater)
  • Environment: -20 to 60 deg. C -40 to 60 deg. C w/Htr
Tech. Info & Standards

UL, FCC and CE

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items