AV1255AM-H - ARECONT VISION - All-in-One | Anixter
AV1255AM-H | ARECONT VISION

ARECONT VISION | AV1255AM-H | All-in-One H.264 MegaDome Camera With Remote Focus, 1.3 Megapixel Day/Night, 42 fps, Remote Zoom and 3-9 mm F1.2 Auto Iris Lens, Dome IP Camera, Heater

  • Manufacturer # AV1255AM-H
  • Anixter #485739
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 1.3 MEGAPIXELS
Signal Process: IP
Description

The AV1255AM-H MegaDome 2 series network camera is part of Arecont Vision's full line of H.264 MegaDome series cameras. This fully compliant implementation of H.264 (MPEG 4, Part 10) provides full 1280x1024 megapixel resolution at full video frame ra tes of 42 fps. The AV1255AM-H camera provides an all-in-one solution with integrated 1.3 megapixel camera, remote focus, remote zoom, auto iris lens, and IP66 and vandal-resistant dome enclosure. With the features of PSIA compliance, privacy masking, e xtended motion detection and flexible cropping, the AV1255AM-H is a high sensitivity, PoE (IEEE 802.3af) compliant camera with heater. Built with Arecont Vision's massively-parallel MegaVideo technology, this camera offers over four times the resoluti on of standard resolution IP cameras with the ability to output full real-time frame rates and deliver the high quality megapixel imaging for both indoor and outdoor applications.


Must be a reseller to purchase this product


This part is discontd by supplier with no suggested replacement.

Features
  • 1.3MP Day/Night, 3-9mm F1.2 Lens, Remote Focus, Remote Zoom, Auto-Iris
  • 3-Axis Gimbal and IP66 Vandal-resistant Dome
  • Fastest Frame Rate on the Market at 1.3MP Resolution: 42 fps @ 1.3MP
  • Heater
  • PoE & Auxiliary Power: 12-48V DC / 24V AC
  • On-Camera,al-Time Motion Detection and Privacy Mask
  • Dual Encoder H.264 (MPEG 4, Part 10)/MJPEG
  • Bit Rate Control
  • Multi-Streaming
Specifications
  • Pixel Density: 1.30 MP
  • Frame Rate: 42 fps
  • Full Field of View Resolutions: 1280(H)x1024(V) 1.3 megapixel 640(H)x512(V) 1/4 resolution
  • Horizontal Sensor Size: 3.904 mm
  • Vertical Sensor Size: 3.1061 mm
  • Product Imaging: 1.3 megapixel CMOS image sensor Furesolution: 1280 (H) x 1024 (V) pixel array 1/2.7 optical format 3 m pixel pitch Bayer mosaic RGB filter Minimum illumination of: Color(non-binned): 0.1 Lux @ F1.4 Day/Night: 0 Lux, IR sensitive Dynamic range 69 dB Maximum SNR 45 dB
  • Cropped Resolution: Flexible Cropping - Crop to 2 pixels in H.264 and 1 pixel in JPEG 1280x720 HDTV - 720p 640x480 VGA 352x288 CIF 320x240 SIF
  • Data Transmission: Video frame rate up to 42fps @ 1280x1024 Compression type: - H.264 (MPEG4, Part 10) / Motion JPEG - 21 levels of quality TFTP, HTTP, RTSP, RTP/TCP, RTP/UDP protocols 100Base-T Ethernet Network Interface Bit rate control from 100Kbps to 10Mbps Multi-streaming: 8 non-identical streams
  • Programmability: Privacy mask Flexible cropping Auto Exposure (AE) and Gain C ontrol (AGC) >120dB On-camera real-time motion detection with 1024 detection zones Auto backlight compensation Auto multi-matrix white balance 50/60 Hz selectable flicker control Electronic pan, tilt, zoom (PTZ) Electronic image flip - 180 degree rotat ion Resolution windowing down to 1x1 pixel for JPEG and 2x2 pixels for H.264 Programmable shutter speed to help control motion blur MoonLight mode - extended exposure and proprietary noise cancellation Programmable resolution, brightness, saturation, g amma, sharpness, tint Simultaneous delivery of full field of view and zoomed images Bandwidth & storage savings by running at 1/4 resolution
  • Mechnical: Easily adjustable 3-axis bracket Vandal-resistant aluminum cylindrical (Bullet-style) housing Extern al lens adjustment including zoom, iris and focus 4"H (102 mm) x 4.3"W (111 mm) x 11.5"D (293mm) 3.74 lbs (1.69kg)
  • Electrical: General purpose opto-coupled input and output ( DN version only) General purpose opto-coupled input ( IR version only) Power over Ethernet (PoE): PoE 802.3af for camera Auxiliary power 12-48V DC, 24V AC for IR illuminator, heater and blower Power consumption: - 4.9 Watts maximum ( DN ) / 7.9 Watts maximum ( IR ) IR Illuminator: - Voltage Input: 12V to 48V DC or 24V AC (separ ate power required) - 48 pcs 850nm LEDs / 25 meter IR distance (max) / 45 IR angle - 3 watts power consumption Heater and Blower Electrical - Voltage Input: 12V to 48V DC or 24V AC (separate power required) - Power Output: 10W Max (DC12V) / 28.8 W Max
Tech. Info & Standards

FCC, CE, RoHS, UL

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items