AV1255AMIR-H - ARECONT VISION - All-in-One | Anixter
AV1255AMIR-H | ARECONT VISION

ARECONT VISION | AV1255AMIR-H | All-in-One H.264 MegaDome Camera With Remote Focus, 1.3 Megapixel Day/Night, 42 fps, Remote Zoom and 3-9 mm F1.2 Auto Iris Lens, IR LEDs, Dome IP Camera, Heater

  • Manufacturer # AV1255AMIR-H
  • Anixter #484217
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 1.3 MEGAPIXELS
Signal Process: IP
Description

The AV1255AMIR-H MegaDome 2 series network camera is part of Arecont Vision's full line of H.264 MegaDome series cameras. This fully compliant implementation of H.264 (MPEG 4, Part 10) provides full 1280x1024 megapixel resolution at full video frame rates of 42 fps. The AV1255AMIR-H camera provides an all-in-one solution with integrated 1.3 megapixel camera, remote focus, remote zoom, auto iris lens, IP66 and vandal-resistant dome enclosure with IR LEDs and Heater. With the features of PSIA compli ance, privacy masking, extended motion detection and flexible cropping, the AV1255AMIR-H is a high sensitivity, PoE (IEEE 802.3af) compliant camera with optional heater configurations. Built with Arecont Vision's massively-parallel MegaVideo technolog y, this camera offers over four times the resolution of standard resolution IP cameras with the ability to output full real-time frame rates and deliver the high quality megapixel imaging for both indoor and outdoor applications.

Must be a reseller to purchase this product


This part is discontinued by supplier with no suggested replacement.

Features
  • 1.3MP, 3-9mm F1.2 Lens, Heater, IR LEDs, Remote Focus, Remote Zoom, Auto-Iris
  • Fastest Frame Rate on the Market at 1.3MP Resolution: 42 fps @ 1.3MP
  • 3-Axis Gimbal and IP66 Vandal-resistant Dome
  • Casino Mode(TM), flexible cropping and low light noise flter control
Specifications
  • IP Camera With IR LED's
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items