AV12566DN - ARECONT VISION - Network Camera, | Anixter
AV12566DN | ARECONT VISION

ARECONT VISION | AV12566DN | Network Camera, IP, Mini, 360 Degree Panoramic, G5, 12 Megapixel, Surface Mount, Day/Night, Indoor/Outdoor, WDR, 8192 x 1536 Resolution, 2.6 MM Lens, 12.1 Watt, IP66, IK10, PoE

  • Manufacturer # AV12566DN
  • Anixter #783554
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: DOME
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

Must be a reseller to purchase this product.

Features
  • 360 Degree Panoramic View
  • Binning Mode for Strong Low Light Performance
  • Privacy Mask, Motion Detection, Flexible Cropping, Bit Rate Control, Multi-Streaming, Multicasting, and Forensic Zooming
  • Easily Adjustable 2-Axis Camera Gimbal
  • IK10 Vandal Resistt
  • Installer-Friendly Housing
  • Small Form Factor
  • Power Over Ethernet
  • RoHS Compliant
  • Made in USA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items