AV12586DN - ARECONT VISION - IP Camera, Mini | Anixter
AV12586DN | ARECONT VISION

ARECONT VISION | AV12586DN | IP Camera, Mini Dome, Panoramic, Day/Night, Indoor/Outdoor, H.264/MJPEG, 8192 x 1536 Resolution, F2.0 Remote Focus 5.4 MM Lens, 24 VAC/48 VDC 12.1 Watt

  • Manufacturer # AV12586DN
  • Anixter #783556
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: DOME
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

Must be a reseller to purchase this product.

Features
  • True Day/Night Functionality with Electro Mechanical IR Cut Filter
  • Forensic Zooming Zoom Live or after the Event While Recording Full Field of View in HD Replace PTZ Devices
  • Binning Mode for Strong Low Light Performance
  • Privacy Mask, Motion Detection,Flexible Cropping, Bit Rate Control, Multi-Streaming, Multicasting and Forensic Zooming
  • Easily Adjustable 2-Axis Camera Gimbal with 360 Degree Pan and 90 Degree Tilt
  • Plus/Minus 5 Degree Electrical Vertical Alignment to Locate Each Sensor Position 180 Degree Series
  • Plus/Minus 7 Mechanical Tilt Adjustment to Locate Each Sensor Angle 360 Degree Series
  • Impact Resistant Housing
Tech. Info & Standards

EN 55022/55024/61000-3-2/61000-3-3/60950-1/60529, REACH, FCC

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items