AV1300-AI | ARECONT VISION

ARECONT VISION | AV1300-AI | 1.3 Megapixel MJPEG Color Camera, 1280x1024, with DC Auto Iris

  • Manufacturer # AV1300-AI
  • Anixter #372391
Compression Type: MJPEG
Environment: INDOOR / OUTDOOR
Form Factor: BOX
PoE: YES
Position Type: FIXED
Resolution: 1 MEGAPIXEL
Signal Process: IP
Description

1.3 Megapixel MJPEG Color Camera, 1280x1024, w/ DC Auto Iris

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Features
  • Superior Low Light Performance : 1/2" CMOS Sensor
  • Fast MegaPixel Image Rates: 32 fps
  • Full or 1/4 Resolution
  • Bit Rate Control
  • Multi-Streaming
  • Forensic Zooming
  • Cost Efficiency
  • PoE & Auxiliary Power: 15-48 V DC
Specifications
  • Pixel Density: 1.30 MP
  • Frame Rate: 32 fps
  • Full Field of View Resolutions: 1280(H)x1024(V) 1.3 megapixel 640(H)x512(V) 1/4 resolution
  • Horizontal Sensor Size: 5.36 mm
  • Vertical Sensor Size: 4.267 mm
  • Product Imaging: 1.3 megapixel CMOS image sensor 1280 x 1024(V) pixel array 1/2 optical format Bayer mosaic RGB filter Minimum illumination of: Color: 0.1 Lux @ F1.4 Day/Night: 0 Lux, IR sensitive Dynamic range 61 dB Maximum SNR 50 dB
  • Cropped Resolution: 1280x720 HDTV - 720p 1024x768 XGA 800x600 SVGA 704 x570 PAL 704x480 NTSC 640x480 VGA 352x288 CIF 320x240 SIF
  • Data Transmission: Video frame rate up to 32fps @ 1280x1024 Motion JPEG with 21 levels of quality TFTP and HTTP image transmission protocols 100Base-T Ethernet Network Interface Multi-streaming: 8 non-identical streams
  • Programmability: Auto Exposure (AE) and Gain Control (AGC) >120dB On-camera real-time motion detection with 64 detection zones Auto backlight compensation Auto multi-matrix white balance 50/60 Hz selectable flicker control Elec tronic pan, tilt, zoom (PTZ) Electronic image flip - 180 degree rotation Resolution windowing down to 32x32 pixel Programmable shutter speed to help control motion blur MoonLight mode - extended exposure and proprietary noise cancellation Programmable resolution, brightness, saturation, gamma, sharpness, tint Simultaneous delivery of full field of view and zoomed images Bandwidth & storage savings by running at 1/4 resolution
  • Mechnical: 3"W (76 mm) x 2.5"H (63.5 mm) x 2.25"D (57mm) (w/o lens) 8.6 oz (243 grams) (w/o lens) C/CS lens mount
  • Electrical: General purpose opto-coupled input and output Power over Ethernet (PoE): PoE 802.3af DC input: auxiliary 15V-48V DC Power consumption 3 Watts maximum Optional DC AI connection (AV1300 - AI)
  • Environment: Operating temperature 0C (32 F) to +50C (122 F) Storage temperature -20C (-4 F) to +60C (140 F) Humidity 0% to 90% (non condensing)
Tech. Info & Standards

FCC, CE and RoHS compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items