AV1555DN-F-NL - ARECONT VISION - Network | Anixter
AV1555DN-F-NL | ARECONT VISION

ARECONT VISION | AV1555DN-F-NL | Network Camera, IP, Micro Dome, G2, 1.2 Megapixel, 37 FPS, Flush Mount, Day/Night, Indoor/Outdoor, Standard, 1280 x 960 Resolution, 4.4 Watt, IP66, IK10, PoE, Without Lens

  • Manufacturer # AV1555DN-F-NL
  • Anixter #660001
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: MEGAPIXEL
Signal Process: IP
Description

Must be a reseller to purchase this product.

Features
  • SNAP Stream (Smart Noise Adaptation and Processing) Capability to Reduce Bandwidth without Impacting Image Quality
  • Strong Low Light Performance Via NightView
  • Corridor View Allows 90 Degree Image Rotation for Better Coverage in Hallways and Corridors
  • Pivacy Mask, Motion Detection, Flexible Cropping, Bit Rate Control, Multi-Streaming, Multicasting and Forensic Zooming
  • Easily Adjustable 3-Axis Gimbal
  • Network Protocols Include 802.1x, IPV6, QoS, DHCP
  • Ultra Low Profile Design/Small Size
  • IK-10 Impact Ristant
  • Integrated Microphone
  • Made in USA
  • RoHS Compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items