AV20185CO-HB | ARECONT VISION

ARECONT VISION | AV20185CO-HB | 20 Megapixel 180º Panoramic IP Camera, 3.5 fps, Color,6.2 mm f/1.8 IR Lens, Heater/Blower

  • Manufacturer # AV20185CO-HB
  • Anixter #459307
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: MEGAPIXEL
Signal Process: IP
Description

The AV20185 SurroundVideo series network camera is a dual encoder (H.264 & MJPEG), 20 Megapixel resolution, IP addressable 180 degree panoramic Day/Night IP camera. The AV20185 SurroundVideo camera line provides an all-in-one solution with integrated four high sensitivity 5 megapixel sensors, 6.2 mm lens, vandal-resistant dome enclosure with rated IP66 for water and dust protection, and optional heater/blower. Using MegaVideo technology, these cameras offer bandwidth and storage efficiency of up to 10X on average over traditional megapixel counterparts The AV20185 is a PoE (IEEE 802.3af) compliant camera with Color, Day/Night and optional heater and bower configurations. Built with Arecont Vision's proprietary massively-parallel MegaVideo tec hnology, the AV20185 has the ability to output multiple image formats allowing the simultaneous viewing of the full resolution field of view and regions of interest for high definition forensic zooming. Binning technique improves low-light performance, increases sensitivity and produces better SNR by combining and averaging pixels.


Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Features
  • Industry's first 20MP panoramic megapixel camera
Specifications
  • Panoramic IP Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items