AV20185DN | ARECONT VISION

ARECONT VISION | AV20185DN | 20 Megapixel Day/Night H.264/MJPEG 180 Camera, 10240x1920, 4 x 6.2mm MP Lens, Surface/hard-ceiling mount, Indoor/Outdoor, IP66

  • Manufacturer # AV20185DN
  • Anixter #452601
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
PoE: YES
Position Type: FIXED
Resolution: MEGAPIXEL
Signal Process: IP
Description

The AV20185 SurroundVideo series network camera is a dual encoder (H.264 & MJPEG), 20 Megapixel resolution, IP addressable 180 degree panoramic Day/Night IP camera. The AV20185 SurroundVideo camera line provides an all-in-one solution with integrated four high sensitivity 5 megapixel sensors, 6.2 mm lens, vandal-resistant dome enclosure with rated IP66 for water and dust protection, and optional heater/blower. Using MegaVideo technology, these cameras offer bandwidth and storage efficiency of up to 10X on average over traditional megapixel counterparts The AV20185 is a PoE (IEEE 802.3af) compliant camera with Color, Day/Night and optional heater and bower configurations. Built with Arecont Vision's proprietary massively-parallel MegaVideo technology, the AV20185 has the ability to output multiple image formats allowing the simultaneous viewing of the full resolution field of view and regions of interest for high definition forensic zooming. Binning technique improves low-light performance, increases sensitivity and produces better SNR by combining and averaging pixels.

Must be a reseller to purchase this product

Features
  • World's First 20MP H.264 Day/Night 180 Panoramic Megapixel Cameras
  • Fastest Frame Rate on the Market: - 3.5 fps @ 20MP and 11 fps @ 5MP
  • Unparalleled High Definition Resolution to Substitute up to Sixty-five Analog Cameras
  • All-in-one H.264 Day/Nigt SurroundVideo 180 Solution
  • IP66 and Vandal-resistant Dome
  • Easily adjustable 2-axis camera gimbal with 360 pan and 90 tilt
  • Hard ceiling mount and Surface mount with optional pendant mount and wall mount
  • +/- 5 Electrical Vertical Alignment toocate Each Sensor Position
  • Dual Encoder H.264 (MPEG Part 10) and MJPEG
  • Bit Rate Control
  • Privacy Mask
  • Multi-Streaming
  • Forensic Zooming
  • Binned Mode to increase Sensitivity
  • Reduced Overall System Cost
Specifications
  • Pixel Density: 20.00 MP
  • Frame Rate: 4 fps
  • Full Field of View Resolutions: 10240(H) x1920(V)=2560(H) x 4 x 1920 (V) 20 megapixel total 5120(H) x960(V)=1280(H) x 4 x 960(V) 5 megapixel total
  • Horizontal Sensor Size: 5.7 mm
  • Vertical Sensor Size: 4.28 mmÔoduct Imaging: Four 5 megapixel CMOS image sensors 2592(H) x 1944(V) pixel array each sensor 1/2.5 optical format 2.2 m pixel pitch Bayer mosaic RGB filter Minimum illumination of: Color(non-binned): 0.3 Lux @ F1.8 Color(binned): 0.15 Lux @ F1.8 Day/Ni ght: 0 Lux, IR sensitive Dynamic range 70.1 dB Maximum SNR 44.1 dB
  • Cropped Resolution: 5120 x960
  • Data Transmission: Video frame rate up to: - 3.5 fps @ 10240x1920 - 4.2 fps @ 10240x1600 - 11 fps @ 2560x1920 - 11 fps @ 2560x1600 Video frame in binned mode: - 13 fps @ 5120x960 - 27 fps @ 1280x960 Compression type - H.264 (MPEG4, Part 10) - Motion JPEG 21 levels of quality TFTP, HTTP, RTSP, RTP over TCP, RTP over UDP image transmission protocols 100Base-T Ethernet Network Interface Bit rate control fro m 100Kbps to 10Mbps Multi-streaming: 8 non-identical streams
  • Programmability: +/- 5 Electrical Vertical Alignment to adjust sensor position Privacy mask Binned Mode Auto Exposure (AE) and Gain Control (AGC) >120dB On-camera real-time motion detection w ith 1024 detection zones Auto backlight compensation Auto multi-matrix w
  • Mechnical: Easily adjustable 2-axis camera gimbal with 360 pan and 90 tilt Hard ceiling mount and surface mount embedded Die-cast aluminum chassis with 5.5" vandal-resistant polyc arbonate dome bubble Conduit 3/4" NPT standard Total Unit dimensions: 6.9 x 6.55 in (H), bubble only: 5.5 x 3.4 in (H) 175 x 166 mm (H), bubble only: 140 x 87 mm (H) 3.81 lbs (1.75 kg)
  • Electrical: General purpose opto-coupled input and output Power ove r Ethernet (PoE): PoE 802.3af for camera Auxiliary power 12-48V DC, 24V AC Power consumption:9 watts maximum Heater & Blower Electrical - Voltage Input: 12V to 20V DC/24VAC (separate power required) - Power Output: 11W Max (DC12V)
  • 13W Max (AC24V) - Hea ter Switch: On: 17C (62.6 F), Off: 30 C (86 F) - Blower Switch: On: 10C (50F), Off: 15 C (59 F) - Blower Switch: On: 50C (122 F), Off: 45 C (113F)
  • Environment: IP66 weatherprooing standard Operating temperature: No Heater: 0C (32 F) to +60C (140 F) Wit h Heater: -30C (-22 F) to +60C (140 F) Stable image temperature: 0C (32 F) to +50C (122 F) Storage temperature: -30 C (-22 F) to 60 C (140 F) Humidity 0% to 90% (non condensing)
Tech. Info & Standards

FCC, CE, RoHS, UL

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items