AV20275DN-NL | ARECONT VISION

ARECONT VISION | AV20275DN-NL | Network Camera, IP, Omni Directional, G2, 20 Megapixel, 7 FPS, Surface Mount, Day/Night, Indoor/Outdoor, 2560 x 1920 Resolution, 14 Watt, IP66, IK10, PoE, Without Lens

  • Manufacturer # AV20275DN-NL
  • Anixter #677608
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR / OUTDOOR
PoE: YES
Signal Process: IP
Description

Must be a reseller to purchase this product.

Features
  • Forensic Zooming Zoom Live or After the Event While Recording Full Field-of-View in HD Replace PTZ Devices
  • Privacy Mask, Motion Detection, Flexible Cropping, Bit Rate Control and Multi-Streaming
  • Ultra Discrete, Low-Profile Housing
  • Power Over EthernetÔK10 Vandal Resistant
  • Binning Mode for Strong Low Light Performance
  • RoHS Compliant
  • Made in USA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items