AV20365CO | ARECONT VISION

ARECONT VISION | AV20365CO | 20 Megapixel 360º Panoramic IP Camera, 3.5 fps, Color, 3.5 mm f/1.8 IR Lens

  • Manufacturer # AV20365CO
  • Anixter #459308
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: MEGAPIXEL
Signal Process: IP
Description

The AV20365 SurroundVideo series network camera is a dual encoder (H.264 & MJPEG), 20 Megapixel resolution, IP addressable 180 degree panoramic IP camera. The AV20365 SurroundVideo camera line provides an all-in-one solution with integrated four high sensitivity 5 megapixel sensors, 3.5 mm lens, vandal-resistant dome enclosure with rated IP66 for water and dust protection, and optional heater/blower. Using MegaVideo technology, these cameras offer bandwidth and storage efficiency of up to 10X on average over traditional megapixel counterparts The AV20365 is a PoE (IEEE 802.3af) compliant camera with Color, Day/Night and optional heater and bower configurations. Built with Arecont Vision's proprietary massively-parallel MegaVideo technology, t he AV20365 has the ability to output multiple image formats allowing the simultaneous viewing of the full resolution field of view and regions of interest for high definition forensic zooming. Binning technique improves low-light performance, increases sensitivity and produces better SNR by combining and averaging pixels.


Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Features
  • Industry's first 20MP panoramic megapixel camera
Specifications
  • Pixel Density: 20.00 MP
  • Full Field of View Resolutions: 10240(H) x1920(V)=2560(H) x 4 x 1920 (V) 20 megapixel total 5120(H) x960(V)=1280(H) x 4 x 960(V) 5 megapixel total
  • Horizontal Sensor Size: 5.7 mm
  • Vertical Sensor Size: 4.28 mm
  • Product Imaging: Fr 5 megapixel CMOS image sensors 2592(H) x 1944(V) pixel array each sensor 1/2.5 optical format 2.2 m pixel pitch Bayer mosaic RGB filter Minimum illumination of: Color(non-binned): 0.3 Lux @ F1.8 Color(binned): 0.15 Lux @ F1.8 Dynamic range 70.1 dB Ma ximum SNR 44.1 dB
  • Cropped Resolution: 5120 x960
  • Data Transmission: Video frame rate up to: - 3.5 fps @ 10240x1920 - 4.2 fps @ 10240x1600 - 11 fps @ 2560x1920 - 11 fps @ 2560x1600 Video frame in binned mode: - 13 fps @ 5120x960 - 27 fps @ 1280x960 Compression type - H.264 (MPEG4, Part 10) - Motion JPEG 21 levels of quality TFTP, HTTP, RTSP, RTP over TCP, RTP over UDP image transmission protocols 100Base-T Ethernet Network Interface Bit rate control from 100Kbps to 10Mbps Multi-streaming: 8 non-identi cal streams
  • Programmability: Privacy mask Binned Mode Auto Exposure (AE) and Gain Control (AGC) >120dB On-camera real-time motion detection with 1024 detection zones Auto backlight compensation Auto multi-matrix white balance 50/60 Hz selectable flicke r control Electronic pan, tilt, zoom (PTZ) Electronic image flip - 180 degree rotation Resolution windowing down to 1x1 pixel for JPEG and 2x2 pixels for H.264 Programmable shutter speed to help control motion blur MoonLight mode - extended exposure an d proprietary noise cancellation Programmable resolution, brightness, saturation, gamma, sharpness, tint Picture-in-Picture: simultaneous delivery of full field of view and zoomed images Bandwidth & storage savings by running at 1/4 resolution
  • Mechnica l: +/- 10 tilt adjustment to locate sensor angle Easily adjustable 2-axis camera gimbal with 360 pan and 90 tilt Hard ceiling mount and surface mount embedded Die-cast aluminum chassis with 5.5" vandal-resistant polycarbonate dome bubbl
  • Electrical: Gen eral purpose opto-coupled input and output Power over Ethernet (PoE): PoE 802.3af for camera Auxiliary power 12-48V DC, 24V AC Power consumption:9 watts maximum Heater & Blower Electrical - Voltage Input: 12V to 20V DC/24VAC (separate power required) - Power Output: 11W Max (DC12V)
  • 13W Max (AC24V) - Heater Switch: On: 17C (62.6 F), Off: 30 C (86 F) - Blower Switch: On: 10C (50F), Off: 15 C (59 F) - Blower Switch: On: 50C (122 F), Off: 45 C (113F)
  • Environment: IP66 weatherprooing standard Operating t
Tech. Info & Standards

FCC, CE, RoHS, UL

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items