AV20365DN | ARECONT VISION

ARECONT VISION | AV20365DN | 20 Megapixel 360º Panoramic IP Camera, 3.5 fps, Day/Night, 3.5 mm f/1.8 IR Lens

  • Manufacturer # AV20365DN
  • Anixter #452905
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
PoE: YES
Position Type: FIXED
Resolution: 20 MEGAPIXELS
Signal Process: IP
Description

20 Megapixel 360 Panoramic IP Camera, 3.5 fps, Day/Night, 3.5 mm f/1.8 IR Lens, IP66, IK-10 Vandal-resistant Dome

Must be a reseller to purchase this product

This part has been discontinued by the supplier. Use 783557 as a suggested replacement.

Features
  • World's First 20MP H.264 Day/Night 360 Panoramic Megapixel Cameras
  • Fastest Frame Rate on the Market: - 3.5 fps @ 20MP and 11 fps @ 5MP
  • Unparalleled High Definition Resolution to Substitute up to Sixty-five Analog Cameras
  • All-in-one H.264 Day/Nigt SurroundVideo 360 Solution
  • IP66 and Vandal-resistant Dome
  • Easily adjustable 2-axis camera gimbal with 360 pan and 90 tilt
  • Hard ceiling mount and Surface mount with optional pendant mount and wall mount
  • +/- 10 tilt adjustment to locate sensoangle
  • Dual Encoder H.264 (MPEG Part 10) and MJPEG
  • Bit Rate Control
  • Privacy Mask
  • Multi-Streaming
  • Forensic Zooming
  • Binned Mode to increase Sensitivity
  • Reduced Overall System Cost
Specifications
  • Pixel Density: 20.00 MP
  • Full Field of View Resolutions: 10240(H) x1920(V)=2560(H) x 4 x 1920 (V) 20 megapixel total 5120(H) x960(V)=1280(H) x 4 x 960(V) 5 megapixel total
  • Horizontal Sensor Size: 5.7 mm
  • Vertical Sensor Size: 4.28 mm
  • Product Imaging: Fr 5 megapixel CMOS image sensors 2592(H) x 1944(V) pixel array each sensor 1/2.5 optical format 2.2 m pixel pitch Bayer mosaic RGB filter Minimum illumination of: Color(non-binned): 0.3 Lux @ F1.8 Color(binned): 0.15 Lux @ F1.8 Day/Night: 0 Lux, IR sen sitive Dynamic range 70.1 dB Maximum SNR 44.1 dB
  • Cropped Resolution: 5120 x960
  • Data Transmission: Video frame rate up to: - 3.5 fps @ 10240x1920 - 4.2 fps @ 10240x1600 - 11 fps @ 2560x1920 - 11 fps @ 2560x1600 Video frame in binned mode: - 13 fps @ 5120x960 - 27 fps @ 1280x960 Compression type - H.264 (MPEG4, Part 10) - Motion JPEG 21 levels of quality TFTP, HTTP, RTSP, RTP over TCP, RTP over UDP image transmission protocols 100Base-T Ethernet Network Interface Bit rate control from 100Kbps to 10Mbp s Multi-streaming: 8 non-identical streams
  • Programmability: Privacy mask Binned Mode Auto Exposure (AE) and Gain Control (AGC) >120dB On-camera real-time motion detection with 1024 detection zones Auto backlight compensation Auto multi-matrix white bal ance 50/60 Hz selectable flicker control Electronic pan, tilt, zoom (PTZ) Electronic image flip - 180 degree rotation Resolution windowing down to 1x1 pixel for JPEG and 2x2 pixels for H.264 Programmable shutter speed to help control motion blur MoonLi ght mode - extended exposure and proprietary noise cancellation Programmable resolution, brightness, saturation, gamma, sharpness, tint Picture-in-Picture: simultaneous delivery of full field of view and zoomed images Bandwidth & storage savings by run ning at 1/4 resolution
  • Mechnical: +/- 10 tilt adjustment to locate sensor angle Easily adjustable 2-axis camera gimbal with 360 pan and 90 tilt Hard ceiling mount and surface mount embedded Die-cast aluminum chassis with 5.5" vandal-resistant polycarbo nate dome bubbl
  • Electrical: General purpose opto-coupled input and output Power over Ethernet (PoE): PoE 802.3af for camera Auxiliary power 12-48V DC, 24V AC Power consumption:9 watts maximum Heater & Blower Electrical - Voltage Input: 12V to 20V DC/24 VAC (separate power required) - Power Output: 11W Max (DC12V)
  • 13W Max (AC24V) - Heater Switch: On: 17C (62.6 F), Off: 30 C (86 F) - Blower Switch: On: 10C (50F), Off: 15 C (59 F) - Blower Switch: On: 50C (122 F), Off: 45 C (113F)
  • Environment: IP66 weat
Tech. Info & Standards

FCC, CE, RoHS, UL

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items