Select Country and Language Europe, Middle East & Africa / English
Change Country
AV20365DN-HB | ARECONT VISION

ARECONT VISION | AV20365DN-HB | 20 Megapixel Day/Night H.264/MJPEG 360 Camera, 10240x1920, 4 x 3.5 mm MP Lens, Surface/hard-ceiling mount, Indoor/Outdoor, Heater/Blower

  • Manufacturer # AV20365DN-HB
  • Anixter #452907
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
PoE: YES
Position Type: FIXED
Resolution: 20 MEGAPIXELS
Signal Process: IP
Description

All-in-one Arecont Vision SurroundVideo 180 and 360 panoramic cameras integrate four sensors with IR corrected lenses in an IP66 / IK-10 dome. 8-, 12-, 20- or 40-megapixels at fast frame rates. H.264 compression for bandwidth and storage reduction. Day/Night or Color-only models. Wide Dynamic Range (12 MP). Binning mode (12 MP, 20 MP and 40 MP).

Must be a reseller to purchase this product

Features
  • Industry's first 20MP panoramic megapixel camera
Specifications
  • Panoramic IP Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items