AV2115DNV1 - ARECONT VISION - 1080p, 32 fps, | Anixter
AV2115DNV1 | ARECONT VISION

ARECONT VISION | AV2115DNV1 | 1080p, 32 fps, Megapixel H.264/MJPEG Day/Night Camera, 1920x1080, Motorized IR Cut Filter, Compact, Casino Mode

  • Manufacturer # AV2115DNV1
  • Anixter #493532
Compression Type: H.264
Environment: INDOOR / OUTDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 2 MEGAPIXELS
Signal Process: IP
Description

1080p, 32 fps, Megapixel H.264/MJPEG Day/Night Camera, 1920x1080, motorized IR cut filter, Compact, 12 V DC/24 V AC/PoE, Casino Mode

Must be a reseller to purchase this product

Features
  • Dual Encoder H.264 (MPEG Part 10) and MJPEG
  • Fast MegaPixel Image Rates 32 fps
  • PSIA Compliance
  • Privacy Mask
  • Extended Motion Detection Grid
  • Flexible Cropping
  • Bit Rate Control
  • Multi-Streaming
  • Forensic Zooming
  • CosCompact Package
  • PoE & Auxiliary Power: 12-48 V DC / 24 VAC
  • Address cost sensitive H.264 market
Specifications
  • Pixel Density: 2.10 MP
  • Frame Rate: 32 fps
  • Full Field of View Resolutions: 1920 (H)x1080(V) HDTV-1080p 960x540 1/4 resolution
  • Horizontal Sensor Size: 5.856 mm
  • Vertical Sensor Size: 3.276 mm
  • Product Imaging: 2.07 megapixel CMOS image sensor Full resolon: 1920 (H) x 1080 (V) pixel array 1/2.7 optical format 3 m pixel pitch Bayer mosaic RGB filter Minimum illumination of: Color: 0.1 Lux @ F1.4 Day/Night: 0 Lux, IR sensitive Dynamic range 69 dB Maximum SNR 45 dB
  • Cropped Resolution: Flexible Cropping - No Restrictions on Image Size Cropping 1920x1080 HDTV - 1080p 1280x1024 1.3MP 1280x720 HDTV - 720p 1024x768 XGA 800x600 SVGA 704x570 PAL 704x480 NTSC 640x480 VGA 352x288 CIF 320x240 SIF
  • Data Transmission: Video frame rate up to - 32fps @ 1920x1080 - 4 2fps @ 1280x1024 Compression type - H.264 (MPEG4, Part 10) - Motion JPEG 21 levels of quality TFTP, HTTP, RTSP, RTP over TCP, RTP over UDP image transmission protocols 100Base-T Ethernet Network Interface Bit rate control from 100Kbps to 10Mbps Multi-s treaming: 8 non-identical streams
  • Programmability: Privacy mask Flexible cropping Auto Exposure (AE) and Gain Control (AGC) >120dB On-camera real-time motion detection with 1024 detection zones Auto backlight compensation Auto multi-matrix white balanc e 50/60 Hz selectable flicker control Electronic pan, tilt, zoom (PTZ) Electronic image flip - 180 degree rotation Resolution windowing down to 1x1 pixel for JPEG and 2x2 pixels for H.264 Programmable shutter speed to help control motion blur MoonLight mode - extended exposure and proprietary noise cancellation Programmable resolution, brightness, saturation, gamma, sharpness, tint Simultaneous delivery of full field of view and zoomed images Bandwidth & storage savings by running at 1/4 resolution
  • Mechnical: 3"W (76 mm) x 2.5"H (63.5 mm) x 1.25"D (31.7mm) (w/o lens) 5.8 oz (164 grams) w/o lens C/CS lens mount
  • Electrical: General purpose opto-coupled input and output Power over Ethernet (PoE): PoE 802.3af for camera Auxiliary power 12-48V DC, 24V AC Power consumption: 4.5 Watts maximum Optional DC AI connection
  • Environment: Operating temperature -5C (23 F) to +50C (122 F) Stable image temperature 0C (32 F) to +50C (122 F) Storage temperature -20C (-4 F) to +60C (140 F) Humidity 0% to 90% (non- condensing)
Tech. Info & Standards

FCC, CE, RoHS, UL

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items