AV2145DN-04-D-LG - ARECONT VISION - IP | Anixter
AV2145DN-04-D-LG | ARECONT VISION

ARECONT VISION | AV2145DN-04-D-LG | IP Camera, Dome, In-Ceiling Mount, Indoor, Day/Night, H.264/MJPEG, 1080p Resolution, 31 FPS, F1.6, 4 MM Lens, PoE, Light Gray

  • Manufacturer # AV2145DN-04-D-LG
  • Anixter #515522
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 2 MEGAPIXELS
Signal Process: IP
Description

The AV2145 MegaBall(TM) full HD 1080p network camera is part of Arecont Vision's full line of H.264 MegaBall(TM) cameras. This fully-compliant implementation of H.264 (MPEG-4, Part 10) provides full 1920x1080 megapixel resolution at full video frame ra tes of 31 frames per second (fps). The AV1145 camera line provides an all-in-one indoor 3 in. ball shape solution with integrated 1080p full HD camera, 4 mm or 3.3-10 mm IR corrected lens, wall mount or dome enclosure options. With the features of PSIA conformance, privacy masking, extended motion detection and flexible cropping, the AV2145 is a high sensitivity, PoE (IEEE 802.3af) compliant Day/Night camera with audio and light gray dome options. Built with Arecont Vision's massively-parallel MegaV ideo processing technology, this camera offers more than 6-times the resolution of standard resolution IP cameras with the ability to output full real-time frame rates and deliver high-quality megapixel imaging.


Must be a reseller to purchase this roduct

This part has been discontinued by the supplier.

Features
  • All-In-One Solution
  • Dome and In-Ceiling Configurations
  • Installer Friendly, External Lens Adjustment, Cable Management
  • Dual Encoder H.264 (MPEG Part 10) and MJPEG
  • 1024 Zones Motion Detection and Privacy Mask
  • Bit Rate Control
  • Multi-Streaming
  • Forensiming
  • Microphone and Audio Out
Specifications
  • Standard IP Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items