AV2146DN-3310-D - ARECONT VISION - 1080p | Anixter
AV2146DN-3310-D | ARECONT VISION

ARECONT VISION | AV2146DN-3310-D | 1080p MegaBall(TM) Camera, WDR, Day/Night, 1920x1080, 30 fps, MJPEG/H.264, 3.3-10 mm Vari-focal Lens, In-ceiling/Surface Mount Indoor Dome, Black

  • Manufacturer # AV2146DN-3310-D
  • Anixter #501335
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 2 MEGAPIXELS
Signal Process: IP
Description

The AV2146 MegaBall(TM) full HD 1080p WDR network camera is part of Arecont Vision's full line of H.264 MegaBall(TM) cameras. This fully-compliant implementation of H.264 (MPEG-4, Part 10) provides full 1920x1080 megapixel resolution at full video fram e rates of 30 frames per second (fps). The AV2146 dome camera line provides an all-in-one indoor 3 in. ball shape solution with integrated 1080p WDR full HD camera, 4 mm or 3.3-10 mm IR corrected lens options. With the features of PSIA conformance, pri vacy masking, extended motion detection and flexible cropping, the AV2146 is a high sensitivity, PoE (IEEE 802.3af) compliant, Day/Night light gray dome camera. Built with Arecont Vision's massively-parallel MegaVideo processing technology, this camer a offers more than 6-times the resolution of standard resolution IP cameras with the ability to output full real-time frame rates and deliver high-quality megapixel imaging.

Must be a reseller to purchase this product

This part has been discontinueby the supplier.

Features
  • 2.07 MP, Wide Dynamic Range, Day/Night, Auto Exposure
  • Fixed Focal and Vari-Focal Lens Options
  • Embedded In-Ceiling Mount and Surface Mount for Dome Version
  • Installer Friendly: External Lens Adjustment, Cable Management, 3-Axis Adjustment, Bubbptions
  • Dual Encoder H.264 (MPEG Part 10) and MJPEG
  • PSIA and ONVIF Conformant
  • 1024 Zones Motion Detection and Privacy Mask
  • Bit Rate Control
  • Multi-Streaming
  • Forensic Zooming
  • PoE & Auxiliary Power: 12-48 V DC / 24 VAC
Specifications
  • WDR IP Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items