AV2225PMIR - ARECONT VISION - 1080p | Anixter
AV2225PMIR | ARECONT VISION

ARECONT VISION | AV2225PMIR | 1080p MegaView2 Camera, 1920x1080, 31 fps, IR LED Array, Day/Night, 3-9 mm Remote Focus, Remote Zoom P-Iris Lens, Casino Mode

  • Manufacturer # AV2225PMIR
  • Anixter #529048
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR / OUTDOOR
Form Factor: BULLET
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

The AV2225 MegaView 2 series network camera is part of Arecont Vision's full line of H.264 MegaView cameras. This fully compliant implementation of H.264 (MPEG 4, Part 10) provides 1920x1080 megapixel resolution at full video frame rates of 31 frames per second (fps). The AV2225 camera line provides an all-in-one solution with integrated 1080p full HD camera, IR illuminator, remote focus, remote zoom, p-iris IR corrected lens and vandal-resistant aluminum cylindrical (Bullet-style) enclosure with IP66 weatherproofing standard.

With the features of PSIA compliance, Casino Mode(TM), privacy mask, extended motion detection and flexible cropping, the AV2225 is a high sensitivity, PoE (IEEE 802.3af) compliant Day/Night camera w/ IR illuminator. Built with Arecont Vision's massively-parallel MegaVideo processing technology, this camera offers more than 6-times the resolution of standard resolution IP cameras with the ability to output full real-time frame rates and deliver high-quality megapixel imaging for indoor applications.

Must be a reseller to purchase this product

Features
  • All-in-one h.264 cylindrical (bullet-style) solution
Specifications
  • IP Camera With IR LED's
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items