Select Country and Language Europe, Middle East & Africa / English
Change Country
AV2225PMIR-SA | ARECONT VISION

ARECONT VISION | AV2225PMIR-SA | 1080p MegaView2, 1920x1080, 30 fps, IR LED Array, Day/Night, 3-9 mm, F1.2, Remote Focus, Remote Zoom P-Iris Lens, IP66, Casino Mode, Audio, 12 V DC/24 V AC/PoE, PoE Powered Fan, SD card, CorridorView(TM), Scaling

  • Manufacturer # AV2225PMIR-SA
  • Anixter #609096
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR / OUTDOOR
Form Factor: BULLET
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items