AV2245PM-W - ARECONT VISION - 1080p | Anixter
AV2245PM-W | ARECONT VISION

ARECONT VISION | AV2245PM-W | 1080p MegaBall(TM) 2 Camera, Day/Night, 1920x1080, 31 fps, MJPEG/H.264, Casino Mode, 3-10 mm RF/RZ P-iris Lens, Wall Mount, Indoor, Black

  • Manufacturer # AV2245PM-W
  • Anixter #529131
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

The AV2245 MegaBall 2 1080p full HD network camera is part of Arecont Vision's full line of H.264 MegaBall cameras. This fully-compliant implementation of H.264 (MPEG-4, Part 10) provides full 1920x1080 megapixel resolution at full video frame rates of 31 frames per second (fps). The AV2245 camera line provides an all-in-one indoor 3 in. ball shape solution with integrated 1080p full HD camera, remote focus, remote zoom, p-iris IR corrected lens and wall mount or dome enclosure options.

With the features of PSIA conformance, Casino mode(TM), privacy masking, extended motion detection and flexible cropping, the AV2245 is a high sensitivity, PoE (IEEE 802.3af) compliant Day/Night camera. Built with Arecont Vision's massively-parallel MegaVideo processing technology, this camera offers more than 6-times the resolution of standard resolution IP cameras with the ability to output full real-time frame rates and deliver high-quality megapixel imaging for indoor applications.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Features
  • All-in-one h.264 indoor 3" ball shape Day/Night solution
Specifications
  • Standard IP Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items