AV2255AM-A - ARECONT VISION - All-in-One | Anixter
AV2255AM-A | ARECONT VISION

ARECONT VISION | AV2255AM-A | All-in-One H.264 MegaDome Camera With Remote Focus, 1080p Day/Night, 32 fps, Remote Zoom and 3-9 mm F1.2 Auto Iris Lens, Dome IP Camera, Audio

  • Manufacturer # AV2255AM-A
  • Anixter #484223
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 2 MEGAPIXELS
Signal Process: IP
Description

The AV2255AM-A MegaDome 2 series network camera is part of Arecont Vision's full line of H.264 MegaDome series cameras. This fully compliant implementation of H.264 (MPEG 4, Part 10) provides full 1920x1080 megapixel resolution at full video frame ra tes of 32 fps. The AV2255AM-A camera line provides an all-in-one solution with integrated 1080p resolution camera, remote focus, remote zoom, auto iris lens, and IP66 and vandal-resistant dome enclosure. With the features of Casino mode, PSIA complianc e, privacy masking, extended motion detection and flexible cropping, the AV2255AM-A is a high sensitivity, PoE (IEEE 802.3af) compliant camera with Audio. Built with Arecont Vision's massively-parallel MegaVideo technology, this camera offers over six times the resolution of standard resolution IP cameras with the ability to output full real-time frame rates and deliver the high quality megapixel imaging for both indoor and outdoor applications.

Must be a reseller to purchase this product


Thiart is discontinued by supplier with no suggested replacement.

Features
  • 2.07MP Day/Night, 3-9mm F1.2 Lens, Remote Focus, Remote Zoom, Auto-Iris
  • 3-Axis Gimbal, IP66 and Vandal-resistant Dome
  • Fastest Frame Rate on the Market at 1080P Resolution: 32 fps @ 1080P
  • Casino Mode
  • Streaming, Two-Way Audio
  • On-Camera, Real-Timetion Detection and Privacy Mask
  • PoE & Auxiliary Power: 12-48V DC / 24V AC
  • Dual Encoder H.264 (MPEG 4, Part 10)/MJPEG
  • Bit Rate Control
  • Multi-Streaming
Specifications
  • IP Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items