AV2255AM-H - ARECONT VISION - All-in-One | Anixter
AV2255AM-H | ARECONT VISION

ARECONT VISION | AV2255AM-H | All-in-One H.264 MegaDome Camera With Remote Focus, 1080p Day/Night, 32 fps, Remote Zoom and 3-9 mm F1.2 Auto Iris Lens, Dome IP Camera, Heater

  • Manufacturer # AV2255AM-H
  • Anixter #485741
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 2 MEGAPIXELS
Signal Process: IP
Description

The AV2255AM-H MegaDome 2 series network camera is part of Arecont Vision's full line of H.264 MegaDome series cameras. This fully compliant implementation of H.264 (MPEG 4, Part 10) provides full 1920x1080 megapixel resolution at full video frame ra tes of 32 fps. The AV2255AM-H camera line provides an all-in-one solution with integrated 1080p resolution camera, remote focus, remote zoom, auto iris lens, and IP66 and vandal-resistant dome enclosure. With the features of Casino mode, PSIA complianc e, privacy masking, extended motion detection and flexible cropping, the AV2255AM-H is a high sensitivity, PoE (IEEE 802.3af) compliant camera with heater. Built with Arecont Vision's massively-parallel MegaVideo technology, this camera offers over si x times the resolution of standard resolution IP cameras with the ability to output full real-time frame rates and deliver the high quality megapixel imaging for both indoor and outdoor applications.

Must be a reseller to purchase this product

Features
  • 2.07MP Day/Night, 3-9mm F1.2 Lens, Remote Focus, Remote Zoom, Auto-Iris
  • 3-Axis Gimbal, IP66 and Vandal-resistant Dome
  • Fastest Frame Rate on the Market at 1080P Resolution: 32 fps @ 1080P
  • Casino Mode
  • Heater
  • On-Camera, Real-Time Motion Detection Privacy Mask
  • PoE & Auxiliary Power: 12-48V DC / 24V AC
  • Dual Encoder H.264 (MPEG 4, Part 10)/MJPEG
  • Bit Rate Control
  • Multi-Streaming
Specifications
  • Pixel Density: 2.10 MP
  • Frame Rate: 32 fps
  • Full Field of View Resolutions: 1920 (H)x1080(V) HDTV-1080p 960x540 1/4 resolution
  • Horizontal Sensor Size: 5.856 mm
  • Vertical Sensor Size: 3.276 mm
  • Product Imaging: 2.07 megapixel CMOS image sensor Full resolon: 1920 (H) x 1080 (V) pixel array 1/2.7 optical format 3 m pixel pitch Bayer mosaic RGB filter Minimum illumination of: Color: 0.1 Lux @ F1.4 Day/Night: 0 Lux, IR sensitive Dynamic range 69 dB Maximum SNR 45 dB
  • Cropped Resolution: Flexible Cropping - No Restrictions on Image Size Cropping 1920x1080 HDTV - 1080p 1280x1024 1.3MP 1280x720 HDTV - 720p 1024x768 XGA 800x600 SVGA 704x570 PAL 704x480 NTSC 640x480 VGA 352x288 CIF 320x240 SIF
  • Data Transmission: Video frame rate up to -30fps @1920x1080 maxim um Compression type - H.264 (MPEG4, Part 10) - Motion JPEG 21 levels of quality TFTP, HTTP, RTSP, RTP over TCP, RTP over UDP image transmission protocols 100Base-T Ethernet Network Interface Bit rate control from 100Kbps to 10Mbps Multi-streaming: 8 no n-identical streams
  • Programmability: Privacy mask Flexible cropping Auto Exposure (AE) and Gain Control (AGC) >120dB On-camera real-time motion detection with 1024 detection zones Auto backlight compensation Auto multi-matrix white balance 50/60 Hz sel ectable flicker control Electronic pan, tilt, zoom (PTZ) Electronic image flip - 180 degree rotation Resolution windowing down to 1x1 pixel for JPEG and 2x2 pixels for H.264 Programmable shutter speed to help control motion blur MoonLight mode - extend ed exposure and proprietary noise cancellation Programmable resolution, brightness, saturation, gamma, sharpness, tint Simultaneous delivery of full field of view and zoomed images Bandwidth & storage savings by running at 1/4 resolution
  • Mechnical: Eas ily adjustable 3-axis bracket Vandal-resistant aluminum cylindrical (Bullet-style) housing External lens adjustment including zoom, iris and focus 4"H (102 mm) x 4.3"W (111 mm) x 11.5"D (293mm) 3.74 lbs (1.69kg)
  • Electrical: General purpose opto-coupled input and output ( DN version only) General purpose opto-coupled input ( IR version only) Power over Ethernet (PoE): PoE 802.3af for camera Auxiliary power 12-48V DC, 24V AC for IR illuminator, heater and blower Power consumption: - 4.9 Watts maximum ( DN ) / 7.9 Watts maximum ( IR ) IR Illuminator: - Voltage Input: 12V to 48V DC or 24V AC (separate power required) - 48 pcs 850nm LEDs / 25 meter IR distance (max) / 45 IR angle - 3 watts power consumption Heater and Blower Electrical - Voltage Input
Tech. Info & Standards

FCC, CE, RoHS, UL

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items