AV2255DN - ARECONT VISION - 1080p MegaDome2, | Anixter
AV2255DN | ARECONT VISION

ARECONT VISION | AV2255DN | 1080p MegaDome2, 1920x1080, 32 fps, Day/Night, 3.4-10.5mm Vari-focal Manual Iris Lens, Casino Mode, 12V DC/24V AC/PoE

  • Manufacturer # AV2255DN
  • Anixter #523109
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 2 MEGAPIXELS
Signal Process: IP
Description

The AV2255AM MegaDome 2 series network camera is part of Arecont Vision's full line of H.264 MegaDome series cameras. This fully compliant implementation of H.264 (MPEG 4, Part 10) provides full 1920x1080 megapixel resolution at full video frame rate s of 32 fps. The AV2255AM camera line provides an all-in-one solution with integrated 1080p resolution camera, remote focus, remote zoom, auto iris lens, and IP66 and vandal-resistant dome enclosure. With the features of Casino mode, PSIA compliance, p rivacy masking, extended motion detection and flexible cropping, the AV2255AM is a high sensitivity, PoE (IEEE 802.3af) compliant camera with optional heater configurations. Built with Arecont Vision's massively-parallel MegaVideo technology, this cam era offers over six times the resolution of standard resolution IP cameras with the ability to output full real-time frame rates and deliver the high quality megapixel imaging for both indoor and outdoor applications.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Features
  • 2.07 MP Day/Night, 3.4 - 10 mm vari-focal manual iris lens
Specifications
  • Standard IP Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items