Select Country and Language Europe, Middle East & Africa / English
Change Country
AV2255PMIR-SAH | ARECONT VISION

ARECONT VISION | AV2255PMIR-SAH | 1080p MegaDome(R) 2 1920x1080, 2.8-8 mm F1.2, 30 fps, Remote Zoom, Remote Focus, P-iris, IR, Audio, IP66, IK-10, 12 V DC/24 V AC/PoE, PoE Heater, SD card, CorridorView(TM), Scaling

  • Manufacturer # AV2255PMIR-SAH
  • Anixter #591492
Compression Type: H.264
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 1080P
Signal Process: IP
Description

MegaDome 2 second generation for indoors/outdoors integrates a 1080p megapixel (MP) sensor. It is IP66 environmental rated and IK-10 impact-resistant. Remote focus and remote zoom make MegaDome 2 easy to install and manage.

Must be a reseller to purchase this product.

Features
  • Remote focus/zoom motorized auto-iris or P-iris lens (AM/PM models)
  • P-Iris control to get best depth of field and image clarity (PM Models)
  • Wide angle or telephoto lens options
  • Two-way audio streaming with microphone in or line in / line output i/o
  • 28 Watt Max heater power consumption. On - 4 deg C (32.9 deg F), Off - 6.5 deg C (43.7 deg F) switch
  • SD/SDHC card slot for onboard storage (-S entity)
  • Casino mode(TM) guarantees continuous 30 fps frame rate required by gaming industry regulations (AV2255 entity only)
  • CorridorView(TM) allows 90 Degree image rotation for better coverage in hallways and corridors
  • True day/night functionality with mechanical IR cut filter and optional IR LEDs (DN entity)
  • Optional true WDR up to 100 dB at full resolutionavailable on some 1080p and 3MP entity: see clearly in shaded and bright light conditions simultaneously
  • Outdoor rated IP66 and IK-10 vandal-resistant housing
  • Total PoE solution (No external power required for heater and IR LEDs)
  • PoE and Auxiliary Powr: 12 - 48 Volt DC/24 Volt AC
  • Easily adjustable 3-Axis gimbal; dual encoder H.264/MJPEG
  • Privacy mask, motion detection, flexible cropping, bit rate control, multi-streaming and forensic zooming
  • ONVIF profile S, PSIA conformance, fast frame rates, new ser-friendly webpage, reduced overall system cost
  • Programmable shutter speed to help control motion blur, low light noise filter control
  • Bit rate and bandwidth limitation control, 50/60 Hz selectable flicker control, electronic pan, tilt, zoom (PTZ), easily adjustable 3-axis camera gimbal with 360 Degree pan, 90 Degree tilt and 360 Degree z-axis gimbal, programmable resolution, brightness, saturation, gamma, sharpness, tint
  • 850nm LEDs with 40 deg IR angle, 0 deg C (32 deg F) to 50 deg C (122 deg F) stable image temperature, -40 deg C (-40 deg F) to 60 deg C (140 deg F) storage temperature
Specifications
  • Dome IP Camera With IR Illumination
  • Body Construction: Die-Cast Aluminum Chassis With 4 Inch Polycarbonate Dome Bubble
  • Sensor Type: 1/2.7 CMOS
  • Sensor Size: 9.407 mm
  • Pixel: 1080 Pixel
  • Lens: 2.8 - 8 mm, F1.2, Remote Zoom, Remote Focus, P-Iris, Wide Angle Motorized
  • View Angle: 120 - 44 Degree Horizontal
  • Picture Resolution: 1920 Horizontal x 1080 Vertical (Full Resolution); 960 Horizontal x 540 Vertical (1/4 Resolution)
  • Video Compression Format: H.264 (MPEG-4, Part 10)/Motion JPEG
  • Frame Rate: 30 fps (1920 X 1080) At Max Resolution; 42 fps (1280 X 1024) At Cropped
  • Input/Output: General Purpose Opto-Coupled Alarm
  • Audio Compression Format: G.711 PCM 8 kHz
  • Minimum illumination/Sensitivity: 0.1 Lux Color (Day Mode); 0 Lux, IR Sensitive B/W (Night Mode)
  • Signal To Noise Ratio: 45 dB
  • White Balance Range: Backlight Compensation and Multi-Matrix White Balance
  • Day/Night Mode: Yes
  • IR Distance: 50 ft
  • Number Of IR-LED's: 24
  • Wide Dynamic Range: 69 dB
  • IR-CUT: Yes
  • Rotation Angle: 180 deg Image Flip or CorridorView(TM) (90 deg, 180 deg and 270 deg Image Rotation)
  • Network Protocol: RTSP, RTP/TCP, RTP/UDP, HTTP, DHCP, TFTP
  • Memory Card: SDHC Slot Up to 32 GB (Card Not Included)
  • Power Source: 12 - 48 Volt DC, 24 Volt AC Auxiliary
  • Dimensions: 5.5 Inch Dia x 4.9 Inch Height
  • Weight: 2.25 lb
  • Operation Temperature: -40 to 50 deg C (-40 to 122 deg F)
  • Environmental Conditions: 0 - 90% (Non-Condensing) Humidity
  • Interface: 100Base-T Ethernet Network
  • Dimension: 5.5 Inch Dia x 4.9 Inch Height
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items