AV2256DN - ARECONT VISION - 1080p MegaDome2 | Anixter
AV2256DN | ARECONT VISION

ARECONT VISION | AV2256DN | 1080p MegaDome2 Camera, 1920x1080, 30 fps, WDR, Day/Night, 3.4-10.5 mm Vari-focal Manual Iris Lens

  • Manufacturer # AV2256DN
  • Anixter #523118
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 2 MEGAPIXELS
Signal Process: IP
Description

The AV2256PM MegaDome 2 series network camera is part of Arecont Vision's Wide Dynamic Range line of H.264 MegaDome 2 series cameras. This fully compliant implementation of H.264 (MPEG 4, Part 10) provides full 1920x1080 megapixel resolution at full video frame rates of 32 fps. The AV2255AM camera line provides an all-in-one solution with integrated 1080p resolution camera, remote focus, remote zoom, motorized P-iris lens, and IP66 and vandal-resistant dome enclosure. With the features of Casino m ode, PSIA compliance, privacy masking, extended motion detection and flexible cropping, the AV2256PM is a high sensitivity, PoE (IEEE 802.3af) compliant camera. Built with Arecont Vision's massively-parallel MegaVideo technology, this camera offers ov er six times the resolution of standard resolution IP cameras with the ability to output full real-time frame rates and deliver the high quality megapixel imaging for both indoor and outdoor applications.

Must be a reseller to purchase this product

Features
  • All-in-one, wide dynamic range megadome 2 with 3.4-10.5 vari-focal manual iris lens
Specifications
  • WDR IP Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items