AV2355PM-H - ARECONT VISION - 1080P Megadome | Anixter
AV2355PM-H | ARECONT VISION

ARECONT VISION | AV2355PM-H | 1080P Megadome G3 1920X1080, 2.8-8MM F1.2, 30FPS, Snapstream, Remote Zoom, Remote Focus, P-IRIS, IP66, IK-10, 12VDC/24VAC/POE, POE Heater

  • Manufacturer # AV2355PM-H
  • Anixter #951630
Compression Type: H.264
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: MINIDOME
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 1080P
Signal Process: IP
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items