AV2455DN-S-NL | ARECONT VISION

ARECONT VISION | AV2455DN-S-NL | 1080p MicroDome(TM), Day/Night, 1920x1080, 31 fps, MJPEG/H.264, Casino Mode, Surface Mount, Outdoor, IP66, Ik10, PoE, No Lens

  • Manufacturer # AV2455DN-S-NL
  • Anixter #609904
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR / OUTDOOR
Form Factor: MINIDOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 1920 X 1080
Signal Process: IP
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items