AV2456DN-S - ARECONT VISION - 1080p | Anixter
AV2456DN-S | ARECONT VISION

ARECONT VISION | AV2456DN-S | 1080p MicroDome(TM) Camera, WDR, Day/Night, 1920x1080, 30 fps, MJPEG/H.264, 4 mm Fixed Lens, Surface Mount, Outdoor

  • Manufacturer # AV2456DN-S
  • Anixter #529124
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: FIXED 4 MILLIMETER
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

MicroDome(TM) offers all of the great features of existing Arecont Vision megapixel camera technology like superior image quality and the industry's fastest frame rates, and now in a much smaller, more discreet housing. With an integrated mechanical Da y/Night switcher and pixel binning in 3 and 5 megapixel, the MicroDome(TM) has excellent low-light capabilities. With an option for true Wide Dynamic Range of up to 100 dB at full resolution there are no lighting conditions too tough for the MicroDome( TM).

Must be a reseller to purchase this product

Features
  • All-In-One, 1080p, Wide Dynamic Range, 30 fps, 4mm Lens, Day/Night, H.264/MJPEG, MicroDome IP Camera
  • Vandal-Resistant Housing
  • Low Profile Design
  • Forensic Zooming
  • Privacy Mask, Flexible Cropping and 1024 Zones of Motion Detection
  • ONVIF and PSIA pliant
  • Dual Encoder H.264/MJPEG, Multi-Streaming and Bit Rate Control
Specifications
  • WDR IP Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items