Select Country and Language Europe, Middle East & Africa / English
Change Country
AV2555DN-F | ARECONT VISION

ARECONT VISION | AV2555DN-F | 1080p MicroDome(TM) G2 Camera, Day/Night, 1920x1080, 30 fps, MJPEG/H.264, Remote Focus, Casino Mode, 2.8 mm Lens, In-ceiling Flush Mount, Indoor, IK-10, Microphone, PoE, 3 Axis Gimbal

  • Manufacturer # AV2555DN-F
  • Anixter #660007
Compression Type: MULTIPLE COMPRESSION TYPES
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

The MicroDome G2 multi-megapixel camera delivers 1080p megapixel resolution. This true day/night camera is available with a 2.8mm lens. With a day/night mechanical IR cut filter this camera is ideal for applications with challenging lighting conditions , regardless the time of day. The flush mount features a vandal resistant, IK-10 rated cast-aluminum housing with a polycarbonate bubble making it capable of withstanding the equivalent of 55 kg (120 lbs) of force.

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items