AV3115DNV1 - ARECONT VISION - 3 Megapixel, | Anixter
AV3115DNV1 | ARECONT VISION

ARECONT VISION | AV3115DNV1 | 3 Megapixel, 21 fps, Day/Night H.264/MJPEG, Compact IP Camera

  • Manufacturer # AV3115DNV1
  • Anixter #497146
PoE: NO
Signal Process: IP
Description

3 Megapixel, 21 fps, H.264/MJPEG Day/Night Camera, 2048x1536, motorized IR cut filter, Compact, 12 V DC/24 V AC/PoE, Binning

Must be a reseller to purchase this product

Features
  • Dual encoder H.264 (MPEG Part 10) and MJPEG
Specifications
  • Compact IP Cameras
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items