AV3116DNV1 - ARECONT VISION - WDR 3 | Anixter
AV3116DNV1 | ARECONT VISION

ARECONT VISION | AV3116DNV1 | WDR 3 Megapixel, 21 fps, H.264/MJPEG Day/Night Camera, 2048x1536, Motorized IR Cut Filter, Compact, Binning

  • Manufacturer # AV3116DNV1
  • Anixter #482815
Compression Type: MULTIPLE COMPRESSION TYPES
PoE: YES
Position Type: FIXED
Resolution: 3 MEGAPIXELS
Signal Process: IP
Description

The AV3116DN compact series camera is WDR (wide dynamic range), dual encoder (H.264 & MJPEG), 3.0 Megapixel resolution, IP addressable camera, designed to deliver full motion high definition progressive scan digital video across local area networks in a compact package. With the features of WDR switch control, PSIA compliance, privacy masking, extended motion detection and flexible cropping, the AV3116DN is a high sensitivity, PoE (IEEE 802.3af) compliant camera with color, Day/Night. Built with Are cont Vision's proprietary massively-parallel MegaVideo technology, the AV3116DN has the ability to output multiple image formats allowing the simultaneous viewing of the full resolution field of view and regions of interest for high definition forensi c zooming. Binning technique improves low-light performance, increases sensitivity and produces better SNR by combining and averaging pixels. This camera offers over ten times the resolution of standard resolution IP cameras with the ability to output full real time frame rates.

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items