AV3145DN-3310-D-LG - ARECONT VISION - 3 MP | Anixter
AV3145DN-3310-D-LG | ARECONT VISION

ARECONT VISION | AV3145DN-3310-D-LG | 3 MP MegaBall(TM) Camera, Day/Night, 2048x1536, 21 fps, MJPEG/H.264, 3.3-10 mm Vari-focal Lens, In-ceiling/Surface Mount Indoor Dome, Light Gray

  • Manufacturer # AV3145DN-3310-D-LG
  • Anixter #515528
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 3 MEGAPIXELS
Signal Process: IP
Description

The AV3145 MegaBall(TM) 3-megapixel network camera is part of Arecont Vision's full line of H.264 MegaBall(TM) cameras. This fully-compliant implementation of H.264 (MPEG-4, Part 10) provides full 2048 (H) x 1536 (V) megapixel resolution at full video frame rates of 21 frames per second (fps). The AV3145 camera line provides an all-in-one indoor 3 in. ball shape solution with integrated 3-megapixel camera, 4 mm or 3.3-10 mm IR corrected lens, wall mount or dome enclosure options. With the features o f PSIA conformance, privacy masking, extended motion detection and flexible cropping, the AV3145 is a high sensitivity, PoE (IEEE 802.3af) compliant Day/Night camera with light gray dome option. Built with Arecont Vision's massively-parallel MegaVideo processing technology, this camera offers more than 10-times the resolution of standard resolution IP cameras with the ability to output full real-time frame rates and deliver high-quality megapixel imaging.

Must be a reseller to purchase this product

Features
  • Day/Night Capability
  • All-In-One, Megapixel IP Camera Solution
  • Dome and In-Ceiling Configurations
  • Fixed Focal and Vari-focal Lens Options
  • Installer Friendly: External Lens Adjustment, Cable Management, 3-Axis Adjustment, Bubble Options
  • Ôcoder H.264 (MPEG Part 10) and MJPEG
  • PSIA and ONVIF Conformant
  • 1024 zones Motion Detection and Privacy Mask
  • Bit Rate Control
  • Multi-Streaming
  • Forensic Zooming
  • PoE & Auxiliary Power: 12-48 V DC / 24 VAC
  • Binned Mode
Specifications
  • Standard IP Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items