AV3146DN-04-W - ARECONT VISION - 3 MP | Anixter
AV3146DN-04-W | ARECONT VISION

ARECONT VISION | AV3146DN-04-W | 3 MP MegaBall(TM) Camera, WDR, Day/Night, 2048x1536, 21 fps, MJPEG/H.264, 4 mm Fixed Lens, Wall Mount, Indoor, Black

  • Manufacturer # AV3146DN-04-W
  • Anixter #501340
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR / OUTDOOR
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 3 MEGAPIXELS
Signal Process: IP
Description

The AV3146 MegaBall(TM) 3-megapixel WDR network camera is part of Arecont Vision's full line of H.264 MegaBall(TM) cameras. This fully-compliant implementation of H.264 (MPEG-4, Part 10) provides full 2048 (H) x 1536 (V) megapixel resolution at full vi deo frame rates of 21 frames per second (fps). The AV3146 camera line provides an all-in-one indoor 3 in. ball shape solution with integrated 3-megapixel WDR camera, 4 mm or 3.3-10 mm IR corrected lens, wall mount or dome enclosure options. With the fe atures of PSIA conformance, privacy masking, extended motion detection and flexible cropping, the AV3146 is a high sensitivity, PoE (IEEE 802.3af) compliant, Day/Night camera with audio and light gray dome options. Built with Arecont Vision's massively -parallel MegaVideo processing technology, this camera offers more than 10-times the resolution of standard resolution IP cameras with the ability to output full real-time frame rates and deliver high-quality megapixel imaging.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Features
  • 3 MP, Wide Dynamic Range, Day/Night, Auto Exposure
  • Fixed Focal and Vari-Focal Lens Options
  • Installer Friendly: External Lens Adjustment, Cable Management, 3-Axis Adjustment, Wall Mount
  • Dual Encoder H.264 (MPEG Part 10) and MJPEG
  • PSIA and Conformant
  • 1024 Zones Motion Detection and Privacy Mask
  • Bit Rate Control
  • Multi-Streaming
  • Forensic Zooming
  • PoE & Auxiliary Power: 12-48 V DC / 24 VAC
Specifications
  • WDR IP Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items