AV3146DN-3310-DA - ARECONT VISION - 3 MP | Anixter
AV3146DN-3310-DA | ARECONT VISION

ARECONT VISION | AV3146DN-3310-DA | 3 MP MegaBall(TM) Camera, WDR, Day/Night, 2048x1536, 21 fps, MJPEG/H.264, 3.3-10 mm Vari-focal Lens, In-ceiling/Surface Mount, Microphone, Audio Out, Indoor Dome, Black

  • Manufacturer # AV3146DN-3310-DA
  • Anixter #515579
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 3 MEGAPIXELS
Signal Process: IP
Description

The AV3146 MegaBall(TM) 3-megapixel WDR network camera is part of Arecont Vision's full line of H.264 MegaBall(TM) cameras. This fully-compliant implementation of H.264 (MPEG-4, Part 10) provides full 2048 (H) x 1536 (V) megapixel resolution at full vi deo frame rates of 21 frames per second (fps). The AV3146 camera line provides an all-in-one indoor 3 in. ball shape solution with integrated 3-megapixel WDR camera, 4 mm or 3.3-10 mm IR corrected lens, wall mount or dome enclosure options. With the fe atures of PSIA conformance, privacy masking, extended motion detection and flexible cropping, the AV3146 is a high sensitivity, PoE (IEEE 802.3af) compliant, Day/Night camera with audio and light gray dome options. Built with Arecont Vision's massively -parallel MegaVideo processing technology, this camera offers more than 10-times the resolution of standard resolution IP cameras with the ability to output full real-time frame rates and deliver high-quality megapixel imaging.


Must be a reseller t purchase this product

This part has been discontinued by supplier.

Features
  • 3 MP, Wide Dynamic Range, Day/Night, Auto Exposure, Microphone and Audio Out
  • Fixed Focal and Vari-Focal Lens Options
  • Embedded In-Ceiling Mount and Surface Mount for Dome Version
  • Installer Friendly: External Lens Adjustment, Cable Management, is Adjustment, Bubble Options
  • Dual Encoder H.264 (MPEG Part 10) and MJPEG
  • PSIA and ONVIF Conformant
  • 1024 Zones Motion Detection and Privacy Mask
  • Bit Rate Control
  • Multi-Streaming
  • Forensic Zooming
  • PoE & Auxiliary Power: 12-48 V
Specifications
  • WDR IP Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items