Select Country and Language Europe, Middle East & Africa / English
Change Country
AV3225PMTIR-S | ARECONT VISION

ARECONT VISION | AV3225PMTIR-S | 3 MP MegaView2, 2048x1536, 21 fps, 200 ft. IR LED Array, Day/Night, 8-22 mm, F1.6, Remote Focus, Remote Zoom P-Iris Lens, IP66, 12 V DC/24 V AC/PoE, PoE Powered Fan, SD card, CorridorView(TM), Scaling

  • Manufacturer # AV3225PMTIR-S
  • Anixter #609099
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: BULLET
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 3 MEGAPIXELS
Signal Process: IP
Description

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items