AV3246PM-D-LG - ARECONT VISION - 3 MP | Anixter
AV3246PM-D-LG | ARECONT VISION

ARECONT VISION | AV3246PM-D-LG | 3 MP MegaBall(TM) 2 Camera, WDR, Day/Night, 2048x1536, 21 fps, MJPEG/H.264, 3-10 mm RF/RZ P-iris Lens, In-ceiling/Surface Mount Indoor Dome, Light Gray

  • Manufacturer # AV3246PM-D-LG
  • Anixter #529043
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

The AV3246 MegaBall 2 3 megapixel wide dynamic range (WDR) series network camera is part of Arecont Vision's full line of H.264 MegaBall cameras. This fully-compliant implementation of H.264 (MPEG-4, Part 10) provides full 2048x1536 megapixel resolut ion at full video frame rates of 21 frames per second (fps). The AV3246 camera line provides an all-in-one indoor 3 in. ball shape solution with integrated 3 megapixel WDR camera, remote focus, remote zoom, P-iris IR corrected lens and wall mount or do me enclosure options.

With the features of PSIA conformance, auto adjustment between WDR and LDR modes, binning mode, privacy masking, extended motion detection and flexible cropping, the AV3246 is a high sensitivity, PoE (IEEE 802.3af) compliant Day/Night camera. Built with Arecont Vision's massively-parallel MegaVideo processing technology, this camera offers more than 10-times the resolution of standard resolution IP cameras with the ability to output full real-time frame rates and deliver high -quality megapixel imaging for indoor applications.

Must be a reseller to purchase this product

Features
  • All-in-one h.264 indoor 3" ball shape Day/Night solution
Specifications
  • WDR IP Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items