Select Country and Language Europe, Middle East & Africa / English
Change Country
AV3246PMIR-SBA-LG | ARECONT VISION

ARECONT VISION | AV3246PMIR-SBA-LG | Camera, 3MP, Remote Focus & Zoom, SD card, IR, Bell Mount, WDR, Audio

  • Manufacturer # AV3246PMIR-SBA-LG
  • Anixter #679398
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

Resolution

The MegaBall G2 megapixel camera series fuses optimum performance with outstanding aesthetics. These stylish indoor cameras feature a choice of 1.2-, 1080p-, 3-, or 5-megapixel (MP) resolution options.

Challenging Lighting Conditions Ôegardless of time-of-day, this camera is ideal for applications with challenging lighting conditions. The series combines a day/night mechanical IR cut filter with an integrated P-iris lens for precise, optimal image quality. For applications with poor lighting conditions optional wide dynamic range is available on some 1080p and 3MP models. For challenging low-light color images without IR, the 1.2MP STELLAR(TM), "Spatio Temporal Low Light Architecture" model offers best-in-class light sensitivity capturing details in near complete darkness. For additional low light capabilities Binning Mode is available on 3MP and 5MP camera models.

Adjustable Infrared Illumination

MegaBall G2 IR models are integrated with an Adjustable Infrared Illuminat, providing clear images in extreme, low-light scenes. Infrared camera models offer the ability to manually adjust the IR's level of intensity, providing the flexibility to ensure the scene is illuminated uniformly.

Ease of Installation

The camers interface allows for an intuitive, fast, and easy configuration; while the Free AV IP Utility tool allows users to quickly configure multiple cameras at one time. The MegaBall G2 is ONVIF Profile S (Open Network Video Interface Forum) and PSIA (Physi cal Security Interoperability Alliance) compliant, providing interoperability between network video products regardless of manufacturer.

Must be a reseller to purchase this product.

Features
  • 3MP Resolution
  • 2.8-8.5mm P-iris Lens
  • Remote Focus/Zoom
  • True Day/Night
  • Wide Dynamic Range
  • Ajustable IR 15m (50ft)
  • Audio
  • SD Card Slot
  • Indoor Rated
  • Power Over Ethernet
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items