AV3255AM-H - ARECONT VISION - 3 MP MegaDome2 | Anixter
AV3255AM-H | ARECONT VISION

ARECONT VISION | AV3255AM-H | 3 MP MegaDome2 Camera, 2048x1536, 21 fps, Day/Night, 3.6-9 mm Remote Focus, Remote Zoom Auto Iris Lens, PoE Heater

  • Manufacturer # AV3255AM-H
  • Anixter #485743
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 3 MEGAPIXELS
Signal Process: IP
Description

The AV3255AM-H MegaDome 2 series network camera is part of Arecont Vision's full line of H.264 MegaDome series cameras. This fully compliant implementation of H.264 (MPEG 4, Part 10) provides full 2048x1536 megapixel resolution at full video frame ra tes of 21 fps. The AV3255AM-H camera line provides an all-in-one solution with integrated 3 megapixel camera, remote focus, remote zoom, auto iris lens, and IP66 and vandal-resistant dome enclosure. With the features of binned mode, PSIA compliance, pr ivacy masking, extended motion detection and flexible cropping, the AV3255AM-H is a high sensitivity, PoE (IEEE 802.3af) compliant camera with heater. Built with Arecont Vision's massively-parallel MegaVideo technology, this camera offers over four ti mes the resolution of standard resolution IP cameras with the ability to output full real-time frame rates and deliver the high quality megapixel imaging for both indoor and outdoor applications.

Must be a reseller to purchase this product

Features
  • 3 MP Day/Night, 3-9mm F1.2 Lens, Remote Focus, Remote Zoom, Auto-Iris
  • 3-Axis Gimbal, IP66 and Vandal-resistant Dome
  • Heater
  • Fastest Frame Rate on the Market at 3MP Resolution: 21 fps @ 3MP
  • Binned Mode for Increased Low Light Performance
  • On-CamerReal-Time Motion Detection and Privacy Mask
  • PoE & Auxiliary Power: 12-48V DC / 24V AC
  • Dual Encoder H.264 (MPEG 4, Part 10)/MJPEG
  • Bit Rate Control
  • Multi-Streaming
Specifications
  • Pixel Density: 3.00 MP
  • Frame Rate: 21 fps
  • Full Field of View Resolutions: 2048(H)x1536(V) 3 megapixel 1024(H)x 768(V) 1/4 resolution
  • Horizontal Sensor Size: 4.5037 mm
  • Vertical Sensor Size: 3.3817 mm
  • Product Imaging: 3 megapixel CMOS image sensor 204) x 1536(V) pixel array 1/2.5 optical format 2.2 m pixel pitch Bayer mosaic RGB filter Minimum illumination of: Color(non-binned): 0.3 Lux @ F1.4 Color(binned): 0.15 Lux @ F1.4 Day/Night: 0 Lux, IR sensitive Dynamic range 70.1 dB Maximum SNR 44.1 dB
  • Cr opped Resolution: Flexible Cropping - Crop to 2 pixels in H.264 and 1 pixel in JPEG 1920x1200 WUXGA 1920x1080 HDTV-1080p 1600x1200 2 MP 1280x1024 1.3 MP 1280x720 HDTV-720p 1024x768 XGA 800x600 SVGA 704x570 PAL 704x480 NTSC 640x480 VGA 352x288 CIF 320x2 40 SIF
  • Data Transmission: Video frame rate up to - 21fps @ 2048x1536 - 31fps @ 1600x1200 - 29fps @ 1920x1080 - 41fps @ 1280x1024 Video frame rate in binned mode up to - 47fps @ 1024x768 - 64fps @ 800x600 - 64fps @ 860x540 - 64fps @ 640x512 Compression type: - H.264 (MPEG4, Part 10) / Motion JPEG - 21 levels of quality TFTP, HTTP, RTSP, RTP/TCP, RTP/UDP protocols 100Base-T Ethernet Network Interface Bit rate control from 100Kbps to 10Mbps Multi-streaming: 8 non-identical streams
  • Programmability: Priv acy mask Flexible cropping Auto Exposure (AE) and Gain Control (AGC) >120dB On-camera real-time motion detection with 1024 detection zones Auto backlight compensation Auto multi-matrix white balance 50/60 Hz selectable flicker control Electronic pan, t ilt, zoom (PTZ) Electronic image flip - 180 degree rotation Resolution windowing down to 1x1 pixel for JPEG and 2x2 pixels for H.264 Programmable shutter speed to help control motion blur MoonLight mode - extended exposure and proprietary noise cancell ation Programmable resolution, brightness, saturation, gamma, sharpness, tint Simultaneous delivery of full field of view and zoomed images Bandwidth & storage savings by running at 1/4 resolution
  • Mechnical: Easily adjustable 3-axis bracket Vandal-resi stant aluminum cylindrical (Bullet-style) housing External lens adjustment including zoom, iris and focus 4"H (102 mm) x 4.3"W (111 mm) x 11.5"D (293mm) 3.74 lbs (1.69kg)
  • Electrical: General purpose opto-coupled input and output ( DN version only) Gene ral purpose opto-coupled input ( IR version only) Power over Ethernet (PoE): PoE 802.3af for camera Auxiliary power 12-48V DC, 24V AC for IR illuminator, heater and blower Power consumption: - 4.9 Watts maximum ( DN ) / 7.9 Watts maximum ( IR ) IR Illu
Tech. Info & Standards

FCC, CE, RoHS, UL

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items