AV3255PMIR-SH | ARECONT VISION

ARECONT VISION | AV3255PMIR-SH | 3 MP MegaDome(R) 2 2048x1536, 2.8-8 mm F1.2, 21 fps, Remote Zoom, Remote Focus, P-iris, IR, IP66, IK-10, 12 V DC/24 V AC/PoE, PoE Heater, SD card, CorridorView(TM), Scaling

  • Manufacturer # AV3255PMIR-SH
  • Anixter #591497
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 3 MEGAPIXELS
Signal Process: IP
Description

MegaDome 2 multi-megapixel cameras provide ample resolution to zoom-in for details in live or recorded video. This indoors/outdoors all-in-one solutions integrate a 3 megapixel (MP) camera with fast frame rates and an IR corrected motorized wide angle into an IP66 environmental rated and IK-10 impact-resistant dome housing. Remote focus and remote zoom make MegaDome 2 easy to install and manage. MegaDome 2 cameras are also available in manual lens models.

Features
  • Remote focus/zoom motorized auto-iris or P-iris lens (AM/PM models)
  • P-Iris control to get best depth of field and image clarity (PM Models)
  • Wide angle or telephoto lens options
  • 2.28 Watt Max heater power consumption. On - 4 deg C (32.9 deg F), Off - 65 deg C (43.7 deg F) switch
  • SD/SDHC card slot for onboard storage (-S entity)
  • CorridorView(TM) allows 90 Degree image rotation for better coverage in hallways and corridors
  • Binning mode for strong low light performance on 3MP, 5MP and 10MP resolutionsTrue Day/Night functionality with mechanical IR cut filter and optional IR LEDs (DN entity)
  • Optional true WDR up to 100 dB at full resolution available on some 1080p and 3MP entity: see clearly in shaded and bright light conditions simultaneously
  • Outdoor rated IP66 and IK-10 vandal-resistant housing
  • Total PoE solution (No external power required for heater and IR LEDs)
  • PoE and Auxiliary Power: 12 - 48 Volt DC/24 Volt AC
  • Easily adjustable 3-Axis gimbal; dual encoder H.264/MJPEG
  • Privacy mask, motionetection, flexible cropping, bit rate control, multi-streaming and forensic zooming
  • ONVIF profile S, PSIA conformance, fast frame rates, new user-friendly webpage, reduced overall system cost
  • Programmable shutter speed to help control motion blur, low light noise filter control
  • Bit rate and bandwidth limitation control, 50/60 Hz selectable flicker control, electronic pan, tilt, zoom (PTZ), easily adjustable 3-axis camera gimbal with 360 Degree pan, 90 Degree tilt and 360 Degree z-axis gimbal, progra mmable resolution, brightness, saturation, gamma, sharpness, tint
  • 850nm LEDs with 40 deg IR angle, 0 deg C (32 deg F) to 50 deg C (122 deg F) stable image temperature, -40 deg C (-40 deg F) to 60 deg C (140 deg F) storage temperature
Specifications
  • Dome IP Camera With IR Illumination
  • Body Construction: Die-Cast Aluminum Chassis With 4 Inch Polycarbonate Dome Bubble
  • Sensor Type: 1/2.5 CMOS
  • Sensor Size: 10.160 mm
  • Pixel: 3 Megapixel
  • Lens: 2.8 - 8 mm, F1.2, Remote Zoom, Remote Focus, P-Iris, Wide Angle Motorized
  • View Angle: 94 - 34 Degree Horizontal
  • Picture Resolution: 2048 Horizontal x 1536 Vertical (Full Resolution); 1024 Horizontal x 768 Vertical (1/4 Resolution)
  • Video Compression Format: H.264 (MPEG-4, Part 10)/Motion JPEG
  • Frame Rate: 21 fps (2048 X 1536) At Max Resolution; 29 fps (1920 X 1080) 41 fps (1280 X 1024) At Cropped; 46 fps (1024 X 768) 64 fps (960 X 540) At Binning Mode
  • Input/Output: General Purpose Opto-Coupled Alarm
  • Minimum illumination/Sensitivity: 0.3 Lux Color (Day Mode); 0.15 Lux Color Binning (Day Mode); 0 Lux, IR Sensitive B/W (Night Mode)
  • Signal To Noise Ratio: 45 dB
  • White Balance Range: Backlight Compensation and Multi-Matrix White Balance
  • Day/Night Mode: Yes
  • IR Distance: 50 ft
  • Number Of IR-LED's: 24
  • Wide Dynamic Range: 70.1 dB
  • IR-CUT: Yes
  • Rotation Angle: 180 deg Image Flip or CorridorView(TM) (90 deg, 180 deg and 270 deg Image Rotation)
  • Network Protocol: RTSP, RTP/TCP, RTP/UDP, HTTP, DHCP, TFTP
  • Memory Card: SDHC Slot Up to 32 GB (Card Not Included)
  • Power Source: 12 - 48 Volt DC, 24 Volt AC Auxiliary
  • Power Consumption: 12.1 Watt
  • Dimensions: 5.5 Inch Dia x 4.9 Inch Height
  • Weight: 2.25 lb
  • Operation Temperature: -40 to 50 deg C (-40 to 122 deg F)
  • Environmental Conditions: 0 - 90% (Non-Condensing) Humidity
  • Interface: 100Base-T Ethernet Network
  • Dimension: 5.5 Inch Dia x 4.9 Inch Height
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items